Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Plate for Outlet, Hook Type, for 20A And 30A
  • Plate for Outlet, Hook Type, for 20A And 30A
  • Plate for Outlet, Hook Type, for 20A And 30A

Plate for Outlet, Hook Type, for 20A And 30A 1161A

1.00 (1)
Item.#
08558812
Mfr.#
1161A
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions p (mm)
101
Type
Box for 1 piece
Compatible Body
For hub diameter 40.5mmphi
Dimensions L (mm)
120
Material
New gold (aluminium alloy)
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Electrical construction
1
From Japan
On 2011-11-28 11:43:35
Screw holes in the upper and lower parts were misaligned and could not be installed in the outlet box.
This review is about item#08558812.