Buy more than* S$200* and get FREE SHIPPING

  • Cord Connector Body Hook Type Grounding 2P
  • Cord Connector Body Hook Type Grounding 2P
  • Cord Connector Body Hook Type Grounding 2P

Cord Connector Body Hook Type Grounding 2P 3114R

Item.#
08558846
Mfr.#
3114R
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rated Current (A)
15
Number of Poles
Ground 2P (2P, 3W GND)
Color
Black
Wire Connector Method
Crimp-type terminal
Compatible Plug
3112R
Rated Voltage (V)
125
Specification
Soft resin cover (flame retardants) type Metal grip (2-ply)
Dimensions L (mm)
-
Type
Rubber cover
NEMA Standard
-
Compatible Crimp Terminal
R2-4
Compatible Electiric Wires
2CT2mm2
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.