Buy more than* S$200* and get FREE SHIPPING

  • Plug Hook Type Grounding 2P
  • Plug Hook Type Grounding 2P
  • Plug Hook Type Grounding 2P

Plug Hook Type Grounding 2P 3122R

Item.#
08558855
Mfr.#
3122R
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rated Current (A)
15
Specification
Rubber cover
Compatible Cord Connector Body
3114R
Wire Connector Method
Crimping terminal type
Compatible Electiric Wires
2CT2mm2
Number of Poles
Grounding 2P(2P, 3W GND)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Color
Black
NEMA Standard
NEMA L6-15
Cmpatible Flush Plug Receptacle
3120, 3120D (double entry)
Compatible Crimp Terminal
R2-4
Rated Voltage (V)
250
Type
Rubber cover
Description
Is attached to the tip of the wire, it is an appliance for supplying power to the machine tool or the like connected to the outlet or the like.