Buy more than* S$200* and get FREE SHIPPING

  • Cord Connector Body Hook Type Grounding 2P
  • Cord Connector Body Hook Type Grounding 2P
  • Cord Connector Body Hook Type Grounding 2P

Cord Connector Body Hook Type Grounding 2P 3124R

Item.#
08558864
Mfr.#
3124R
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rated Current (A)
15
Dimensions L (mm)
-
Type
Rubber cover
NEMA Standard
NEMA L6-15
Compatible Crimp Terminal
R2-4
Compatible Electiric Wires
2CT2mm2
Specification
Rubber cover
Rated Voltage (V)
250
Number of Poles
Grounding 2P (2P, 3WGND)
Color
Black
Wire Connector Method
Crimping terminal type
Compatible Plug
3122R
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.