Buy more than* S$200* and get FREE SHIPPING

  • Flush Plug Receptacle Hook Type 30A
  • Flush Plug Receptacle Hook Type 30A
  • Flush Plug Receptacle Hook Type 30A

Flush Plug Receptacle Hook Type 30A 3310-L5

Item.#
08558873
Mfr.#
3310-L5
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Crimp Terminal
R-5.5-5
Rated Current (A)
30
Hub Diameter (phi mm)
40.5
Compatible Electiric Wires
2.6phi-3.2phi, 5.5mm2
Number of Poles
Grounded type 2P (2P, 3WGND)
NEMA Standard
NEMA L5-30
Compatible Plate
engineering plastics (nylon, indicator included): -- 1161N-100 stainless-steel: -- 161 S new gold: -- 1161A
Dimensions B (mm)
42
Dimensions A (mm)
70
Dimensions L (mm)
33
Rated Voltage (V)
125
Color
Black
Wire Connector Method
Crimping terminal type, tightening type
Compatible Plug
nylon covering: -- 3312 N-L5 rubber cover: -- 3312R-L5