Buy more than* S$200* and get FREE SHIPPING

  • Flush Plug Receptacle Hook Type 30A
  • Flush Plug Receptacle Hook Type 30A
  • Flush Plug Receptacle Hook Type 30A

Flush Plug Receptacle Hook Type 30A 3320-L6

Item.#
08558882
Mfr.#
3320-L6
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Crimp Terminal
R-5.5-5
Rated Current (A)
30
Hub Diameter (phi mm)
40.5
Rated Voltage (V)
250
Color
Black
Wire Connector Method
Crimp terminal type, tightening formula
Compatible Plate
Engineering plastic (nylon, with display): 1161N-200 stainless: 161S Shinkin: 1161A
Dimensions B (mm)
42
Dimensions A (mm)
70
Dimensions L (mm)
33
Number of Poles
Grounded 2P (2P, 3WGND)
NEMA Standard
NEMA L6-20
Compatible Electiric Wires
2.6phi - 3.2phi, 5.5mm 2
Compatible Plug
Nylon cover: 3322N-L6 rubber cover: 3322R-L6