Buy more than* S$200* and get FREE SHIPPING

  • Plug Hook Type Grounding 3P
  • Plug Hook Type Grounding 3P
  • Plug Hook Type Grounding 3P

Plug Hook Type Grounding 3P 4222R

5.00 (2)
Item.#
08558891
Mfr.#
4222R
Package Qty.
1PC
Ship pack of
1
12.78 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Crimp Terminal
R3.5-4
Compatible Electric Wire (mm2)
3.5
Compatible Cord Connector Body
4224R
Cmpatible Flush Plug Receptacle
4220
Compatible Electiric Wires
2CT, 2RNCT, VCT 4 core
Dimensions B (mm)
-
Rated Voltage (V)
250
Number of Poles
Grounding 3P (3P, 4WGND)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Description
Is attached to the tip of the wire, it is an appliance for supplying power to the machine tool or the like connected to the outlet or the like.
Dimension A (mm phi)
45
Rated Current (A)
20
Color
Black
Wire Connector Method
Crimping terminal type
Dimension B (phi mm)
16
Dimensions A (mm)
-
Dimensions L (mm)
91.5
Type
Rubber cover
Specification
Soft resin cover (flame retardants) type Metal grip (2-ply)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Electric wiring
5
From Japan
On 2015-12-04 15:03:12
Plug kind is easy to use American Electric is the best.
This review is about item#10370473.
Maintenance of equipment
5
From Japan
On 2013-03-20 12:40:37
Good quality
This review is about item#08558891.