Buy more than* S$200* and get FREE SHIPPING

  • Cord Connector Body Hook Type Grounding 3P
  • Cord Connector Body Hook Type Grounding 3P
  • Cord Connector Body Hook Type Grounding 3P

Cord Connector Body Hook Type Grounding 3P 4224R

5.00 (2)
Item.#
08558907
Mfr.#
4224R
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Crimp Terminal
R3.5-4
Compatible Electric Wire (mm2)
3.5
Compatible Plug
4222R
Dimension B (phi mm)
16
Rated Voltage (V)
250
Number of Poles
Ground 3P (3P 4WGND)
Color
Black
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Description
It is an appliance for attachment to the tip of the wire, and to use the relay in combination with a plug, to supply power by connecting to the power-receiving inlet side of the apparatus.
Compatible Electiric Wires
2CT
Rated Current (A)
20
Dimension A (mm phi)
52
Dimensions C (phi mm)
-
Dimensions L (mm)
-
Type
Rubber cover
Wire Connector Method
Crimp-type terminal
Specification
Soft resin cover (flame retardants) type Metal grip (2-ply) Nylon body
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
To pre-cool the refrigerator
5
From Japan
On 2017-01-14 14:41:34
There was a sign on the plug and exchange was done smoothly.
This review is about item#8558907.
Extension of line
5
From Japan
On 2016-12-14 15:08:45
It is easiest to use a nylon cover made without breaking even a little impact.
This review is about item#10371191.