Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Plug Hook Type Grounding 3P
  • Plug Hook Type Grounding 3P
  • Plug Hook Type Grounding 3P

Plug Hook Type Grounding 3P 4362R

4.00 (3)
Item.#
08558925
Mfr.#
4362R
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Crimp Terminal
R-5.5-5
Compatible Electric Wire (mm2)
5.5
Dimension B (phi mm)
57
Dimensions L (mm)
102
Type
Rubber cover
Compatible Cord Connector Body
4364R
Wire Connector Method
Crimp terminal type, tightening formula
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Electiric Wires
2CT
Rated Current (A)
30
Rated Voltage (V)
600
Number of Poles
Ground 3P (3P, 4WGND)
Color
Black
Cmpatible Flush Plug Receptacle
4360
Dimension A (mm phi)
18
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
For new installation
2
From Japan
On 2017-07-31 14:40:16
Am I the only person who felt the price high? Although I rarely use it
This review is about item#10370656.
When new equipment is manufactured, it is used for the power cable because the inside of the company or the outlet of the group company all correspond to the type purchased this time.
5
From Japan
On 2015-04-29 14:46:43
It was purchased via another company mail-order site in the past, but it was changed because the price was cheap. Because the product itself is exactly the same, I used it with confidence.
This review is about item#10370656.
Electrical work
5
From Japan
On 2013-07-10 13:22:54
It is a product that I always like and is purchasing. I do not see any particular improvement.
This review is about item#08558916.