Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Plug Straight Blade Grounding 2P
  • Plug Straight Blade Grounding 2P
  • Plug Straight Blade Grounding 2P

Plug Straight Blade Grounding 2P 7112GR-New

4.83 (6)
Item.#
08558943
Mfr.#
7112GR-New
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Voltage (V)
125
Type
Rubber cover
NEMA Standard
NEMA 5-15
Cmpatible Flush Plug Receptacle
20,7110 GD (duplex)
Compatible Crimp Terminal
R2-4
Specification
Soft resin cover (flame retardants) type Metal grip (2-ply)
Rated Current (A)
15
Number of Poles
Ground 2P (2P, 3W GND)
Color
Black
Compatible Cord Connector Body
7114GR
Wire Connector Method
Crimp-type terminal
Compatible Electiric Wires
2CT2mm2
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Used for effect board of instrument
5
From Japan
On 2018-03-04 14:47:38
Amazing .. performance above the price .. good ..
This review is about item#10370796.
To replace plug of audio equipment
5
From Japan
On 2017-11-23 13:24:44
Cheaply the quality is high and the appearance is also good. The plug itself seems to be non-plated for the blade part and plating for the ground electrode.
This review is about item#10370796.
For outlet extension
5
From Japan
On 2017-05-16 15:50:12
It was easier to use and better than I thought. The price was also affordable.
This review is about item#8558934.
Electric wiring
4
From Japan
On 2016-07-29 17:50:10
There is no problem in initial use. Durability in long-term use is unknown.
This review is about item#10370857.
Used as product power cable
5
From Japan
On 2015-10-13 20:37:03
Even at home centers etc., you can buy ordinary commercial items, but I personally purchased it because I like this product. The impression used is not bad.
This review is about item#10370796.
Mounting on moving equipment
5
From Japan
On 2015-09-02 07:16:42
Pana products close to isomorphism are pin type, but this is a fixed product with screw fixing, it is a product that makes a difference in quality different from a plastic is a nice product.
This review is about item#10370796.