Buy more than* S$200* and get FREE SHIPPING

  • Cord Bushing BN Nozzle
  • Cord Bushing BN Nozzle
  • Cord Bushing BN Nozzle
  • Cord Bushing BN Nozzle
  • Cord Bushing BN Nozzle
  • Cord Bushing BN Nozzle

Cord Bushing BN Nozzle BN20S-IV

3.92 (12)
Item.#
08559031
Mfr.#
BN20S-IV
Package Qty.
1PC
Ship pack of
1
1.58 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension H (mm)
37
Dimension G(mm)
26
Dimensions C (mm)
21
Dimensions E (mm)
17
Dimension F (mm)
5
Purpose
Pierce hole of a board or a concrete wall, or around a machine and OA equipment.
Color
White
Mounting Hole (mm)
27
Dimensions B (mm)
35
Dimensions D (mm)
4
Dimensions A (mm)
20
Customer Reviews
5 star 4
4 star 3
3 star 5
2 star 0
1 star 0
Review Rating: 3.92
12 Customer Reviews
The reviews are automatic translation.
Control panel production
3
From Japan
On 2016-10-22 20:52:45
Products easy to use, was easy to use may be durable system.
This review is about item#8559031.
Repair of the control panel
3
From Japan
On 2016-08-20 00:18:27
It is the resin, but the crack, is strength likely to shock.
This review is about item#08559031.
As a substitute for the cable ground of the cord
5
From Japan
On 2015-10-15 06:22:04
Because it is easy to hurt when you pierce a cord through a board, it uses a cable gland, but only one cable gland does not correspond, but since these items can pass several items, it is very cheap It is done. Also, since this product is cut by cutting in the axial direction, even if the terminal slightly exceeds the hole diameter, the hole diameter expands due to the spreading characteristics of the resin, so it can be pushed. It was very helpful and helpful.
This review is about item#08558986.
Used for ceiling blindfold
4
From Japan
On 2015-07-31 16:32:48
It is perfect if there is a little screw part. "
This review is about item#08559101.
Electrical construction
3
From Japan
On 2014-10-22 18:16:24
It should be beautiful in appearance. The color is also good.
This review is about item#08558986.
Electrical construction
3
From Japan
On 2014-10-22 18:15:33
I can sort it because I can order from one piece.
This review is about item#08558961.
Machinery parts
3
From Japan
On 2014-08-17 13:55:24
it is normal.
This review is about item#08559135.
Used for motorcycle air cleaner BOX remodeling
5
From Japan
On 2014-03-24 14:12:57
Used to create an air inlet of the air cleaner box. It is bad looking that you are leaving a hole with a hole saw, purchasing this product with a funnel-like shape expecting a rectifying effect. I tried using BN 20 S with a hole of 25 mm and an opening of 20 mm. Is it the best effect that it looks better? The intake noise of the high range that is harsh with idling has decreased. It seems that it can be expected to have an effect like a funnel.
This review is about item#08559022.
Cable withdrawal from aluminum enclosure
5
From Japan
On 2014-02-04 13:31:54
Very compact and necessary and sufficient function. I think that the price is valuey and easy to use.
This review is about item#08559205.
: Cable protection
5
From Japan
On 2013-02-13 04:50:12
I think that there are many opinions, but since the contractor keeps the hole saw of the ancestor at the time of plumbing processing, the outer diameter is not so much worse.The product is also used for the place where it is visible, but this product is The finish is very good thing.
This review is about item#08559047.