Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cord Bushing BN Nozzle
  • Cord Bushing BN Nozzle
  • Cord Bushing BN Nozzle
  • Cord Bushing BN Nozzle

Cord Bushing BN Nozzle BN30S

4.24 (17)
Item.#
08559065
Mfr.#
BN30S
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension H (mm)
57
Dimension G(mm)
40
Dimensions C (mm)
30
Dimensions E (mm)
25
Dimension F (mm)
6
Purpose
Pierce hole of a board or a concrete wall, or around a machine and OA equipment., Pierce hole of a board or a concrete wall, or around a machine and OA equipment.
Color
Black
Mounting Hole (mm)
41
Dimensions B (mm)
55
Dimensions D (mm)
5
Dimensions A (mm)
30
Customer Reviews
5 star 9
4 star 3
3 star 5
2 star 0
1 star 0
Review Rating: 4.24
17 Customer Reviews
The reviews are automatic translation.
Power supply pull-in protection to machine case
5
From Japan
On 2018-06-09 19:49:23
It is firm making, the back nut is easier to tighten and easy to work with. Unlike rubber, it is better not to deteriorate.
This review is about item#8558961.
Wiring work in the factory
5
From Japan
On 2018-05-25 08:45:55
Agencies are sold only in cases, but I appreciate that you can buy it at the rose and arrive the next day.
This review is about item#08559083.
Hole reinforcement
5
From Japan
On 2018-04-28 04:30:28
There are various sizes and it is helpful to be able to order by 1 piece
This review is about item#08559205.
Ship wiring
5
From Japan
On 2018-03-13 14:14:11
I opened the hole in the FRP, open the hole, opened the hole after opening the cord of the ship, the cord of the fishery, and so on, and finished the cord in the opening, in the gap, caulking etc, but when using this product, it looks Because it is very good, I used it everywhere. Marine supplies, although there are many expensive items, this product is cheaply saved.
This review is about item#8559056.
Installed on the wiring port of the shelf
5
From Japan
On 2017-12-23 07:14:24
I was able to finish the hole that I opened to pass the wiring clean. Three LAN cables passed
This review is about item#08559031.
Control panel production
3
From Japan
On 2016-10-22 20:52:45
The product was easy to use, durability was good and easy to use.
This review is about item#8559031.
Repair of control panel
3
From Japan
On 2016-08-20 00:18:27
It is resin, but it seems to be strong for cracks and shocks.
This review is about item#08559031.
As a substitute for the cable ground of the cord
5
From Japan
On 2015-10-15 06:22:04
Because it is easy to hurt when you pierce a cord through a board, it uses a cable gland, but only one cable gland does not correspond, but since these items can pass several items, it is very cheap It is done. Also, since this product is cut by cutting in the axial direction, even if the terminal slightly exceeds the hole diameter, the hole diameter expands due to the spreading characteristics of the resin, so it can be pushed. It was very helpful and helpful.
This review is about item#08558986.
Used for ceiling blindfold
4
From Japan
On 2015-07-31 16:32:48
It is perfect if there is a little screw part. "
This review is about item#08559101.
Electrical construction
3
From Japan
On 2014-10-22 18:16:24
It should be beautiful in appearance. The color is also good.
This review is about item#08558986.