Buy more than* S$200* and get FREE SHIPPING

  • Adapter, Socket Conversion Adapter
  • Adapter, Socket Conversion Adapter
  • Adapter, Socket Conversion Adapter

Adapter, Socket Conversion Adapter KD0011

5.00 (6)
Item.#
08559214
Mfr.#
KD0011
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rated Current (A)
15
Number of Poles
Grounded type 2P (2P and 3WGND)
Specification
Pole arrangement : Hooking type--> flat blade type
Rated Voltage (V)
125
Color
White
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
I used it for AC outlet conversion of an electric water heater for hand washing of the toilet
5
From Japan
On 2017-12-14 17:02:45
Matsushita 250V 20A outlet was connected to 100V on the wall of the company. I wanted to use it here, the shape of the earth was not externally and there was not somewhat different, but I tried to retrieve it. Although the earth part was thick, it did not enter, but when it was a flat file for about 5 minutes, shaving the trapezoidal shape into a rectangle fits well. Even if there is no outside boss, it is locked and it can be used without problem. Please also try one who is in trouble because there is no applicable adapter.
This review is about item#8559214.
Convert plug
5
From Japan
On 2017-09-02 15:30:13
If you have 30A, you do not have to make an extension cable.
This review is about item#8559214.
Office office
5
From Japan
On 2015-08-19 16:05:30
On the day, when I made an inquiry about arrival, we responded promptly and arrived at hand safely. The correspondence of the telephone was kind and it was saved. I would like to purchase again
This review is about item#08559214.
Crisis adjustment
5
From Japan
On 2014-10-21 14:34:01
I think it's very good
This review is about item#08559214.
Use electric tool from field outlet
5
From Japan
On 2014-07-29 15:22:53
I am very satisfied that there are few places handling this product
This review is about item#08559214.
Conversion for power supply to professional business equipment
5
From Japan
On 2014-03-11 19:09:01
Robust, easy to use and cheap. Since I have all three beats, I would like to continue to adopt it when I introduce equipment.
This review is about item#08559214.