Buy more than* S$200* and get FREE SHIPPING

  • Built In Resistor Metal Frame Type LED Indicator Lamp
  • Built In Resistor Metal Frame Type LED Indicator Lamp
  • Built In Resistor Metal Frame Type LED Indicator Lamp

Built In Resistor Metal Frame Type LED Indicator Lamp DO-10HJT DC24V R

4.75 (4)
Item.#
08559275
Mfr.#
DO-10HJT DC24V R
Package Qty.
1PC
Ship pack of
1
5.31 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Insulation Resistance (ohm)
500V Mega 100Mohm or more
Luminescent Color
Red
Rated Voltage (V)
DC24(22 - 24)
Lens Color
Transparent
TRUSCO Part Number
413-1584
Rated Current (mA)
DC15(10 - 15)
Lamp
(Built-in lamp) 5 phi LED element
Material
(Body flange) Brass chrome plated, (Lens) polycarbonate resin
Mounting Hole Diameter (phi mm)
10.2
2015 Trusco Published Pages
1 2488
2014 TRUSCO Published Page
1-2470
Panel Effective Interference
1 - 8
Connection Type
Soldering
Insulation Voltage
Charging section, grounded plug time: 1kv11 minutes
Built-in Resistors
1/2W carbon resistor
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Electric wiring
4
From Japan
On 2016-07-29 18:06:27
There is no problem in initial use. Durability in long-term use is unknown.
This review is about item#08559284.
Motorcycle Pilot Lamp
5
From Japan
On 2015-11-06 11:24:31
It looks well and is just right for size. I want blue.
This review is about item#87061143.
Used as a tire light indicator
5
From Japan
On 2014-05-16 20:18:35
It was a very good product for the price.
This review is about item#08559311.
Renewal of old control panel
5
From Japan
On 2013-06-18 19:33:13
It is a good reputation that it became very bright compared with the indicator light which passed 15 years or more. The price was saved with low price.
This review is about item#08559257.