Buy more than* S$200* and get FREE SHIPPING

  • Built In Resistor Metal Frame Type LED Indicator Lamp
  • Built In Resistor Metal Frame Type LED Indicator Lamp
  • Built In Resistor Metal Frame Type LED Indicator Lamp

Built In Resistor Metal Frame Type LED Indicator Lamp DO-8HJT-DC24V-R

4.75 (4)
Item.#
08559336
Mfr.#
DO-8HJT-DC24V-R
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Connection Type
Soldering
Insulation Resistance (ohm)
500V Mega 100Mohm or more
Weight (g)
5.5
2015 Trusco Published Pages
1 2488
2014 TRUSCO Published Page
1-2470
Panel Effective Interference
1 - 5
Built-in Resistors
1/2W carbon resistor
Insulation Voltage
Charging section, grounded plug time: 1kv11 minutes
Rated Current (mA)
DC15(10 - 15)
Mounting Hole Diameter (phi mm)
8.2
Luminescent Color
Red
Rated Voltage (V)
DC24(22 - 24)
Lens Color
Transparent
TRUSCO Part Number
413-1762
Material
(Body flange) Brass chrome plated, (Lens) polycarbonate resin
Lamp
(Built-in lamp) 5 phi LED element
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Electric wiring
4
From Japan
On 2016-07-29 18:06:27
There is no problem in initial use. Durability in long-term use is unknown.
This review is about item#08559284.
Motorcycle Pilot Lamp
5
From Japan
On 2015-11-06 11:24:31
It looks well and is just right for size. I want blue.
This review is about item#87061143.
Used as a tire light indicator
5
From Japan
On 2014-05-16 20:18:35
It was a very good product for the price.
This review is about item#08559311.
Renewal of old control panel
5
From Japan
On 2013-06-18 19:33:13
It is a good reputation that it became very bright compared with the indicator light which passed 15 years or more. The price was saved with low price.
This review is about item#08559257.