Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Built In Resistor Metal Frame Type LED Indicator Lamp

Built In Resistor Metal Frame Type LED Indicator Lamp DO-8HJT-DC24V-W

4.75 (4)
Item.#
08559345
Mfr.#
DO-8HJT-DC24V-W
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
5.5
Rated Voltage (V)
DC24(22 - 24)
Panel Effective Interference
1 - 5
Rated Current (mA)
DC15(10 - 15)
Mounting Hole Diameter (phi mm)
8.2
Built-in Resistors
1/2W carbon resistor
Insulation Voltage
Charging section, grounded plug time: 1kv11 minutes
Luminescent Color
Amber
Lens Color
White
Connection Type
Soldering
Insulation Resistance (ohm)
500V Mega 100Mohm or more
Lamp
(Built-in lamp) 5 phi LED element
Material
(Body flange) Brass chrome plated, (Lens) polycarbonate resin
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Electric wiring
4
From Japan
On 2016-07-29 18:06:27
There is no problem in initial use. Durability in long-term use is unknown.
This review is about item#08559284.
Motorcycle Pilot Lamp
5
From Japan
On 2015-11-06 11:24:31
It looks well and is just right for size. I want blue.
This review is about item#87061143.
Used as a tire light indicator
5
From Japan
On 2014-05-16 20:18:35
It was a very good product for the price.
This review is about item#08559311.
Renewal of old control panel
5
From Japan
On 2013-06-18 19:33:13
It is a good reputation that it became very bright compared with the indicator light which passed 15 years or more. The price was saved with low price.
This review is about item#08559257.