Buy more than* S$200* and get FREE SHIPPING

  • Sc Lock Corrosion-Resistant Type
  • Sc Lock Corrosion-Resistant Type
  • Sc Lock Corrosion-Resistant Type
  • Sc Lock Corrosion-Resistant Type
  • Sc Lock Corrosion-Resistant Type

Sc Lock Corrosion-Resistant Type SC-2A

3.00 (2)
Item.#
08559406
Mfr.#
SC-2A
Package Qty.
1PC
Ship pack of
1
2.81 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimension K (phi mm)
16.0
Mounting Hole Diameter (phi mm)
16.5
Dimension G(mm)
24.5
Compatible Cable Outside Diameter (phi mm)
3.4 - 4.6
Dimensions J (mm)
5
Dimensions C (mm)
10.0
Dimensions E (mm)
24.5
Dimension D (phi mm)
9
Dimension F (mm)
22.0
Color
Gray
Dimensions A (mm)
Maximum 30
Screw
M16x1.5
Dimension H (mm)
22
Dimensions L (mm)
12
Dimention D1 (phimm)
9
Dimensions B (mm)
Maximum 21
Rubber Thickness (mm)
1.5
Mounting Plate Thickness (mm)
Maximum 5
Material
(Body, cap) polypropylene resin, (rubber sleeve) isobutylene-isoprene rubber, (rubber seal) EPT rubber, (lock nut) polypropylene
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Waterproof measures for the wire splicing portion of the outdoor installation sensor unit
4
From Japan
On 2014-03-25 17:18:03
Although it is said that metallic screw parts were used for the previous review, what I bought was all plastic. It seems to be improved. Since it is necessary to pass the cord even when the connector is attached, we have been looking for something with a small bore diameter of the threaded part, as much as possible for the wire (outer diameter 7 mm) hole diameter. This product was exactly what Donpisha was able to pass easily even with electric wires with connectors. However, since the packing of the nut part and the mounting part is a flat packing as a difficulty, I think that it becomes more waterproof if it makes digging a groove in the nut part so that O ring can be used. In this regard ☆ 4 pieces.
This review is about item#08559406.
Case and cable waterproof
2
From Japan
On 2013-02-26 16:15:30
I bought it as having corrosion resistance. However, since the nut on the case side is made of metal, I want you to make it of the same quality resin. I also want the screw processing accuracy to be improved. Corrosion resistance is necessary, so I would like to purchase if I can improve it.
This review is about item#08559424.