Buy more than* S$200* and get FREE SHIPPING

  • Sc Lock Corrosion-Resistant Type
  • Sc Lock Corrosion-Resistant Type
  • Sc Lock Corrosion-Resistant Type
  • Sc Lock Corrosion-Resistant Type

Sc Lock Corrosion-Resistant Type SC-2C

3.00 (2)
Item.#
08559415
Mfr.#
SC-2C
Package Qty.
1PC
Ship pack of
1
2.81 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimension G(mm)
24.5
Compatible Cable Outside Diameter (phi mm)
6.1 - 7.5
Dimensions J (mm)
5
Dimensions C (mm)
10.0
Dimensions E (mm)
24.5
Dimension D (phi mm)
9
Dimension F (mm)
22.0
Dimensions A (mm)
Up to 30
Screw
M16x1.5
Color
Gray
Dimension H (mm)
22
Dimensions L (mm)
12
Dimention D1 (phimm)
9
Dimensions B (mm)
Up to 21
Rubber Thickness (mm)
1.5
Mounting Plate Thickness (mm)
Up to 5
Dimension K (phi mm)
16.0
Mounting Hole Diameter (phi mm)
16.5
Material
(BODY AND CAP) (RUBBER SEAL), POLYPROPYLENE RESIN (RUBBER), BUTYL RUBBER (LOCK NUT), EPT RUBBER POLYPROPYLENE
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Waterproof part narrowing splicing wires of outdoor installation sensor unit
4
From Japan
On 2014-03-25 17:18:03
There is a metal screw parts have been used in the previous review, but that was purchased was made of all resin. It seems improved. Caliber Kan threaded portion at a big thing of as much as possible the electric wire (outer 7mm) hole diameter because there is a need to pass the code is also in a state of mounting the connector was looking for a small thing. This product was able to pass through comfortably even with connector wires in exactly on the button. However, since the packing nut portion and a mounting portion to tell you the flame of flat packing, better to to be able to use the O-ring digging a groove in the nut part is I think the more waterproof increases. It was made ☆ 4 pieces in this regard.
This review is about item#08559406.
Of the case and the cable waterproof
2
From Japan
On 2013-02-26 16:15:30
It was purchased by that there is a corrosion resistance. However, since the case side of the nut is made of metal, I want you to made of homogeneous resin. There is also a processing accuracy of the screw I want also to improve. Corrosion resistance is you want to buy if you can improve because it is necessary.
This review is about item#08559424.