Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Sc Lock Flame Resistant Type
  • Sc Lock Flame Resistant Type
  • Sc Lock Flame Resistant Type
  • Sc Lock Flame Resistant Type

Sc Lock Flame Resistant Type SCL-10A

4.75 (8)
Item.#
08559476
Mfr.#
SCL-10A
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rubber Thickness (mm)
1.5
Mounting Plate Thickness (mm)
Maximum 4
Dimension K (phi mm)
16.7
Dimension E (phi mm)
26.0
Mounting Hole Diameter (phi mm)
17
Dimension G(mm)
27.0
Compatible Cable Outside Diameter (phi mm)
6.5 - 8.5
Dimensions C (mm)
13.2
Material
Body/cap lock nut: polyamide (94V-O flame retardant) Rubber sleeve: NVR Rubber seal: chloroprene rubber
Dimension D (phi mm)
11.0
Dimension F (mm)
24
Dimensions A (mm)
Maximum 35.0
Screw
G3/8
Dimension H (mm)
24
Dimensions L (mm)
11
Color
Gray
Dimensions J (mm)
5
Dimensions B (mm)
Maximum 25.5
Customer Reviews
5 star 6
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
Cable drawer of instrument
5
From Japan
On 2017-11-24 08:26:36
I am satisfied with being able to use it with confidence against outdoor installation equipment.
This review is about item#08559485.
Cable protection
4
From Japan
On 2017-09-18 15:48:18
It is saved by selling from 1 pc. Previously, it was inventoried only by boxes from other trading companies. Pricing is also conscientious? However, because it is in 1 ke 1 kevinyl bag etc ... It is troublesome to take out. When ordering more than one, please do not package 1 pack, please lower the price.
This review is about item#8559503.
Protection of wiring penetration
5
From Japan
On 2017-06-02 16:10:01
Since it is stable material and precision of machining, it can always be used with confidence. Good price for reasonable price
This review is about item#8559521.
Wiring work
5
From Japan
On 2017-02-01 14:55:16
I was worried about cheap products, but there is no problem at all.
This review is about item#8559485.
Outdoor extension of electrical wiring
4
From Japan
On 2017-01-26 07:14:59
Easy, inconspicuous, work was definitely done. This time it was fine because the wiring was thin, so maybe it was a bit more compact.
This review is about item#09253903.
Used to withdraw cable from control panel
5
From Japan
On 2016-03-15 15:16:58
You can order as many as you need, delivery is also fast and very good.
This review is about item#08559476.
Used for power supply wiring
5
From Japan
On 2016-02-26 16:55:07
I am using it without any problem
This review is about item#08559521.
Used for duct air volume measuring instrument of building maintenance (We plan to use it which is not normal usage.)
5
From Japan
On 2012-10-17 14:39:02
I made jigs with this ss lock, it was good. I purchased with the above method of use this time, but I thought it was quite interesting product. I am considering various usage methods.
This review is about item#08559494.