Buy more than* S$200* and get FREE SHIPPING

  • Sc Lock Flame Resistant Type
  • Sc Lock Flame Resistant Type
  • Sc Lock Flame Resistant Type
  • Sc Lock Flame Resistant Type

Sc Lock Flame Resistant Type SCL-14A

4.80 (5)
Item.#
08559494
Mfr.#
SCL-14A
Package Qty.
1PC
Ship pack of
1
3.41 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions B (mm)
Maximum 25.5
Rubber Thickness (mm)
1.5
Mounting Plate Thickness (mm)
Maximum 4
Dimension K (phi mm)
21.0
Dimension E (phi mm)
32.0
Mounting Hole Diameter (phi mm)
22
Dimension G(mm)
33.0
Compatible Cable Outside Diameter (phi mm)
10.5 - 12.5
Material
Body/cap lock nut: polyamide (94V-O flame retardant) Rubber sleeve: NVR Rubber seal: chloroprene rubber
Dimensions C (mm)
14.0
Dimension D (phi mm)
15.5
Dimension F (mm)
30
Dimensions A (mm)
Maximum 37.0
Screw
G1/2(CTG16)
Dimension H (mm)
30
Dimensions L (mm)
11
Color
Gray
Dimensions J (mm)
5
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
When the wiring work
5
From Japan
On 2017-02-01 14:55:16
I was worried about cheap products, but it does not have any problem at all.
This review is about item#8559485.
Outdoor extension of the electrical wiring
4
From Japan
On 2017-01-26 07:14:59
Simple, unobtrusive, I was able to work reliably. It is was good a little more towards the small size because this time wiring was Komaka'.
This review is about item#09253903.
Use in a drawer of the cable from the control panel
5
From Japan
On 2016-03-15 15:16:58
Can order the necessary number, it is a very good early delivery date.
This review is about item#08559476.
Use the power supply wiring
5
From Japan
On 2016-02-26 16:55:07
We are using without problems
This review is about item#08559521.
It used to duct air volume measuring instrument of building maintenance (scheduled to how to use not the normal use.)
5
From Japan
On 2012-10-17 14:39:02
The Calvert SC lock manufacture the jig, the workmanship was good. This time was the purchase by the above method of use, but I thought it was quite an interesting product. It is discussed a variety of usage.
This review is about item#08559494.