Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Sc Lock Flame Resistant Type
  • Sc Lock Flame Resistant Type
  • Sc Lock Flame Resistant Type
  • Sc Lock Flame Resistant Type

Sc Lock Flame Resistant Type SCL-14B

4.75 (8)
Item.#
08559503
Mfr.#
SCL-14B
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions L (mm)
11
Color
Gray
Dimensions J (mm)
5
Dimensions B (mm)
Maximum 25.5
Rubber Thickness (mm)
1.5
Mounting Plate Thickness (mm)
Maximum 4
Dimension K (phi mm)
21.0
Dimension E (phi mm)
32.0
Material
Body/cap lock nut: polyamide (94V-O flame retardant) Rubber sleeve: NVR Rubber seal: chloroprene rubber
Mounting Hole Diameter (phi mm)
22
Dimension G(mm)
33.0
Compatible Cable Outside Diameter (phi mm)
12.5 - 14.5
Dimensions C (mm)
14.0
Dimension D (phi mm)
15.5
Dimension F (mm)
30
Dimensions A (mm)
Maximum 37.0
Screw
G1/2(CTG16)
Dimension H (mm)
30
Customer Reviews
5 star 6
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
Cable drawer of instrument
5
From Japan
On 2017-11-24 08:26:36
I am satisfied with being able to use it with confidence against outdoor installation equipment.
This review is about item#08559485.
Cable protection
4
From Japan
On 2017-09-18 15:48:18
It is saved by selling from 1 pc. Previously, it was inventoried only by boxes from other trading companies. Pricing is also conscientious? However, because it is in 1 ke 1 kevinyl bag etc ... It is troublesome to take out. When ordering more than one, please do not package 1 pack, please lower the price.
This review is about item#8559503.
Protection of wiring penetration
5
From Japan
On 2017-06-02 16:10:01
Since it is stable material and precision of machining, it can always be used with confidence. Good price for reasonable price
This review is about item#8559521.
Wiring work
5
From Japan
On 2017-02-01 14:55:16
I was worried about cheap products, but there is no problem at all.
This review is about item#8559485.
Outdoor extension of electrical wiring
4
From Japan
On 2017-01-26 07:14:59
Easy, inconspicuous, work was definitely done. This time it was fine because the wiring was thin, so maybe it was a bit more compact.
This review is about item#09253903.
Used to withdraw cable from control panel
5
From Japan
On 2016-03-15 15:16:58
You can order as many as you need, delivery is also fast and very good.
This review is about item#08559476.
Used for power supply wiring
5
From Japan
On 2016-02-26 16:55:07
I am using it without any problem
This review is about item#08559521.
Used for duct air volume measuring instrument of building maintenance (We plan to use it which is not normal usage.)
5
From Japan
On 2012-10-17 14:39:02
I made jigs with this ss lock, it was good. I purchased with the above method of use this time, but I thought it was quite interesting product. I am considering various usage methods.
This review is about item#08559494.