Buy more than* S$200* and get FREE SHIPPING

  • Sc Lock Flame Resistant Type
  • Sc Lock Flame Resistant Type
  • Sc Lock Flame Resistant Type
  • Sc Lock Flame Resistant Type

Sc Lock Flame Resistant Type SCL-B14A

4.80 (5)
Item.#
08559546
Mfr.#
SCL-B14A
Package Qty.
1PC
Ship pack of
1
3.84 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Mounting Plate Thickness (mm)
Maximum 4
Dimension K (phi mm)
21.0
Dimension E (phi mm)
32.0
Mounting Hole Diameter (phi mm)
22
Dimension G(mm)
33.0
Compatible Cable Outside Diameter (phi mm)
10.5 - 12.5
Dimensions C (mm)
14.0
Dimension D (phi mm)
15.5
Material
Body/cap lock nut: polyamide (94V-O flame retardant) Rubber sleeve: NVR Rubber seal: chloroprene rubber
Dimension F (mm)
30
Dimensions A (mm)
Maximum 37.0
Screw
G1/2(CTG16)
Dimension H (mm)
30
Dimensions L (mm)
11
Color
Black
Dimensions J (mm)
5
Dimensions B (mm)
Maximum 25.5
Rubber Thickness (mm)
1.5
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
When the wiring work
5
From Japan
On 2017-02-01 14:55:16
I was worried about cheap products, but it does not have any problem at all.
This review is about item#8559485.
Outdoor extension of the electrical wiring
4
From Japan
On 2017-01-26 07:14:59
Simple, unobtrusive, I was able to work reliably. It is was good a little more towards the small size because this time wiring was Komaka'.
This review is about item#09253903.
Use in a drawer of the cable from the control panel
5
From Japan
On 2016-03-15 15:16:58
Can order the necessary number, it is a very good early delivery date.
This review is about item#08559476.
Use the power supply wiring
5
From Japan
On 2016-02-26 16:55:07
We are using without problems
This review is about item#08559521.
It used to duct air volume measuring instrument of building maintenance (scheduled to how to use not the normal use.)
5
From Japan
On 2012-10-17 14:39:02
The Calvert SC lock manufacture the jig, the workmanship was good. This time was the purchase by the above method of use, but I thought it was quite an interesting product. It is discussed a variety of usage.
This review is about item#08559494.