Buy more than* S$200* and get FREE SHIPPING

  • Cable Protector SC Lock Screw-Type Flame Retardant SCS
  • Cable Protector SC Lock Screw-Type Flame Retardant SCS
  • Cable Protector SC Lock Screw-Type Flame Retardant SCS
  • Cable Protector SC Lock Screw-Type Flame Retardant SCS

Cable Protector SC Lock Screw-Type Flame Retardant SCS SCS-10A

3.00 (1)
Item.#
08559564
Mfr.#
SCS-10A
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thick Steel Conduit Tube Screw
CTG16
Protection Structure
IP67
Designation Parellel Thread Diameter for Pipe
G1/2
Color
Body / gray, sleeve / black
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Mounting Hole Diameter (phi mm)
22
Operating Temperature Range (deg C)
-30 to 80
Compatible Cable Outside Diameter (phi mm)
6.5 to 8.5
Rubber Thickness (mm)
2
Material
Body cap / polyamide (flame retardant grade 94V-O), Rubber sleeve / NBR, rubber packing / chloroprene rubber
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Omron switch code attachment
3
From Japan
On 2016-07-12 07:13:09
I think that it would be nice if there is something with larger rubber diameter size.
This review is about item#32756516.