Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Sc Lock General-Purpose Type
  • Sc Lock General-Purpose Type
  • Sc Lock General-Purpose Type
  • Sc Lock General-Purpose Type
  • Sc Lock General-Purpose Type

Sc Lock General-Purpose Type SK-12L

5.00 (2)
Item.#
08559573
Mfr.#
SK-12L
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Mounting Hole Diameter (phi mm)
22
Dimension A (mm phi)
13
Mounting Plate Thickness (mm)
Up to 4
Material
body cap lock nut: ABS resin sealing-sleeve rubber packing: -- EPT rubber
Rubber Thickness (mm)
1.5
Operating Temperature Range (deg C)
-30 - 60
Compatible Cable Outside Diameter (phi mm)
8.5 - 12.5
Screw
parallel-pipe-screw: G1 / 2 thick steel wire tube: CTG16
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Milling machine, hand saw etc. We used it when redecorating power cord.
5
From Japan
On 2013-05-15 13:51:57
Although durability is unknown, there is no problem at all and it has a very firm feeling. Because it is often a case that it is a small machine, you can move with confidence.
This review is about item#08559573.
Production
5
From Japan
On 2012-08-10 12:17:30
It will be used in the future which I used before.
This review is about item#08559573.