Buy more than* S$200* and get FREE SHIPPING

  • General-Purpose Type Cable Clamp Capcom Oa Series
  • General-Purpose Type Cable Clamp Capcom Oa Series
  • General-Purpose Type Cable Clamp Capcom Oa Series
  • General-Purpose Type Cable Clamp Capcom Oa Series
  • General-Purpose Type Cable Clamp Capcom Oa Series

General-Purpose Type Cable Clamp Capcom Oa Series OA-15

4.75 (8)
Item.#
08559607
Mfr.#
OA-15
Package Qty.
1PC
Ship pack of
1
2.84 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Operating Temperature Range (deg C)
-25 - 70
Mounting Hole Diameter (phi mm)
28
Compatible Board Thickness (mm)
6 or less
Compatible Wire Diameter (phi mm)
(1st step) 6-7, (2nd step) 7-11, (3rd step) 11-14, (4th step) 14-16
Purpose
Variety of applications, such as for line outlets of various types of electrical wiring devices (relay box, limit switch, motor and control board, etc.)
Color
Black
Mounting Screw
G3/4(CTG22)
Material
(Thread part) polycarbonate, iron (screw thread, press nut), (lock nut) nylon 66, (main part) elastic vinyl chloride
Customer Reviews
5 star 7
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
Control panel assembly
5
From Japan
On 2016-04-22 15:19:47
Have been carefully individually packaged, it is a good place where hardly sticks dirty been saved. Product itself, can be used without any problem.
This review is about item#09600026.
Electric wiring
3
From Japan
On 2016-04-05 03:02:02
Although not yet used to the quality + problem-free unlikely
This review is about item#35054564.
Wiring of the machine
5
From Japan
On 2015-12-15 11:56:06
It was saved in a short delivery time.
This review is about item#02493644.
Mounting time was drilling on board
5
From Japan
On 2015-11-17 17:25:25
Cheap convenient can rest assured in the manufacturer
This review is about item#08559616.
Creating a power strip
5
From Japan
On 2015-02-04 09:38:32
OA-15 ​​is perfect for those of the mounting hole Φ27mm of exposure switch box of Mirai Industry Co., Ltd.. That's OA-1, it was useless because it does not hide the hole.
This review is about item#08559607.
Remodeling of the winch
5
From Japan
On 2014-04-28 17:47:19
Was good
This review is about item#08559607.
It produced a power strip with a combination of outlet that meets the intended use.
5
From Japan
On 2014-02-09 10:39:09
I'm using for many years, but is also created screws on the cable fixed high impeccable reliability. Recently, it but has come out new type of product has become better workability, so you feel what ... to a fixed accuracy of the cable, still I think this type is recommended.
This review is about item#09600026.
For switchboard Higashino line out
5
From Japan
On 2012-07-04 12:11:24
no problem
This review is about item#08559616.