Buy more than* S$200* and get FREE SHIPPING

  • General-Purpose Type Cable Clamp Capcom Oa Series
  • General-Purpose Type Cable Clamp Capcom Oa Series
  • General-Purpose Type Cable Clamp Capcom Oa Series
  • General-Purpose Type Cable Clamp Capcom Oa Series
  • General-Purpose Type Cable Clamp Capcom Oa Series

General-Purpose Type Cable Clamp Capcom Oa Series OA-2

4.75 (8)
Item.#
08559616
Mfr.#
OA-2
Package Qty.
1PC
Ship pack of
1
3.36 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Operating Temperature Range (deg C)
-25 - 70
Mounting Screw
G1(CTG28)
Mounting Hole Diameter (phi mm)
33.5
Compatible Wire Diameter (phi mm)
(1st step) 9-11, (2nd step) 11-14, (3rd step) 14-17, (4th step) 17-19
Purpose
Variety of applications, such as for line outlets of various types of electrical wiring devices (relay box, limit switch, motor and control board, etc.)
Color
Black
Compatible Board Thickness (mm)
7.5 or below
Material
(Thread part) polycarbonate, iron (screw thread, press nut), (lock nut) nylon 66, (main part) elastic vinyl chloride
Customer Reviews
5 star 7
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
Control panel assembly
5
From Japan
On 2016-04-22 15:19:47
Where individual packaging is carefully done, it is good where dirt is difficult to stick even if it is preserved. The product itself can be used without any problem.
This review is about item#09600026.
Electric wiring
3
From Japan
On 2016-04-05 03:02:02
I have not used it yet but there seems to be no problem for quality +
This review is about item#35054564.
Machine wiring
5
From Japan
On 2015-12-15 11:56:06
It was saved in short delivery time.
This review is about item#02493644.
Mounting when drilling in the board
5
From Japan
On 2015-11-17 17:25:25
It is safe at the maker, cheap and convenient
This review is about item#08559616.
Create power strip
5
From Japan
On 2015-02-04 09:38:32
OA - 15 is perfect for things with Mounting Holes Φ 27 mm of the Exposure Switch Box of Mirai Industry. With OA - 1, it was useless because the hole was not hidden.
This review is about item#08559607.
Modification of winch
5
From Japan
On 2014-04-28 17:47:19
Was good
This review is about item#08559607.
We will manufacture the power strip with a combination of outlets suitable for the purpose of use.
5
From Japan
On 2014-02-09 10:39:09
Although I am using it for many years, screw fixing screws are also reliable and impeccable making. Recently, products of the new type are out, but the workability got better, but I feel anything about the fixed precision of the cable, so I still recommend this type.
This review is about item#09600026.
Distribution board for Higashino line
5
From Japan
On 2012-07-04 12:11:24
no problem
This review is about item#08559616.