Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Waterproof Cable Clamp Configuration Oa-W Series Standard Type
  • Waterproof Cable Clamp Configuration Oa-W Series Standard Type
  • Waterproof Cable Clamp Configuration Oa-W Series Standard Type
  • Waterproof Cable Clamp Configuration Oa-W Series Standard Type
  • Waterproof Cable Clamp Configuration Oa-W Series Standard Type

Waterproof Cable Clamp Configuration Oa-W Series Standard Type OA-W2219

4.71 (17)
Item.#
08559643
Mfr.#
OA-W2219
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Wire Diameter (phi mm)
15 - 19
Mounting Screw
CTG22(G3/4)
Operating Temperature Range (deg C)
-25 - 80
Color
Black
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Mounting Hole Diameter (phi mm)
28
Compatible Board Thickness (mm)
Six or less
Weight (g)
About 30
Material
(A lock nut, a nipple, tightening cap) nylon 66, (O ring, rubber push) oilproof typeNBR / weather resistant type EPDM, polypropylene (W seal)
Purpose
Protection and maintenance of line outlets of various types of electrical wiring devices (relay box, limit switch, motor and control board, etc.), Protection and maintenance of line outlets of various types of electrical wiring devices (relay box, limit switch, motor and control board, etc.)
Customer Reviews
5 star 12
4 star 5
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
17 Customer Reviews
The reviews are automatic translation.
Maintenance of industrial dishwasher
4
From Japan
On 2018-01-17 17:53:58
There is no material shop in stock with other than, purchased here. Although it is expensive, thank you for buying from a few.
This review is about item#8559643.
A heater grounded inside the filter tank of the aquarium
5
From Japan
On 2017-10-10 15:48:40
In order to set up a heater in Ehaim Aqua Compact 2005, I made a hole through the wire. Just to be sure, caulking is done, but it was securely fixed so we could handle with confidence without concern for water leakage!
This review is about item#87036826.
Relay protection of distribution lines
4
From Japan
On 2017-02-08 01:40:59
Workability · It was able to be installed and installed without problems especially on products.
This review is about item#09600044.
Replace the power cable of the audio equipment
4
From Japan
On 2016-11-19 09:49:45
I use it when exchanging for a heavy cable at the request. Easy to install and patronize well as it looks like round hole processing. However, screws on the machine fixed side will feel easy to loosen somewhat. Also, there are many restrictions on the variety of types for cable outer diameter. If this is not a problem five stars.
This review is about item#8559625.
Wiring to control panel
4
From Japan
On 2016-05-23 10:16:57
Application range of the cable is narrow, so it is possible that the cable outline will not match unless it is selected by drunk. There is a sense of security since you can pull in the cable without gaps.
This review is about item#08559625.
For withdrawing cable from control panel
5
From Japan
On 2016-03-15 15:10:53
Even a small number can be purchased and it is saved without waste.
This review is about item#08559625.
Pull-in wiring of pull box
5
From Japan
On 2015-12-10 15:19:44
It suffices if the outer shape range of the electric wire is a little broader.
This review is about item#35054537.
Wiring of polishing machine
5
From Japan
On 2015-07-20 19:42:58
It can be used without problems
This review is about item#09600044.
Electric wiring
5
From Japan
On 2015-06-02 17:04:35
no problem
This review is about item#08559625.
Cable out from PB
5
From Japan
On 2015-05-18 22:23:18
Even at low price the goods could be fixed well and well.
This review is about item#08559634.