Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • OA Tap
  • OA Tap
  • OA Tap

OA Tap T-Y04A

5.00 (3)
Item.#
08559713
Mfr.#
T-Y04A
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Plug
2P system plug
Rating
Supports up to AC125V, 15A, 1500W
Cord Length (m)
2
Outlet Specification
2P system, number of wall sockets: 7
Dimensions (Width W x Depth D x Height H) (mm)
295x50x31
Specification
Adapt swing plug. Lightning surge supported. Double coated. Lighting On/Off switch. Magnet type. Missing avoid outlet plug. Ecological.
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
OA equipment at the office
5
From Japan
On 2014-12-12 11:38:14
Put it on the office desk and it is quite powerful. Since the outlet is twisted since it twists, there is no worry about coming off and it is safe.
This review is about item#08559713.
Used for personal computer peripherals
5
From Japan
On 2013-07-15 15:42:52
It is a solid product. It is used for equipment with relatively low power consumption around the personal computer. Magnet is also powerful and satisfactory.
This review is about item#08559713.
It is mainly used as a disaster equipment, connected to a generator and used for charging large quantities of mobile phones.
5
From Japan
On 2013-05-14 15:00:57
A function requiring a switch and lightning strike detection is also complete. Only waterproof function? . Cars?
This review is about item#08559713.