Buy more than* S$200* and get FREE SHIPPING

  • Retaining Magnet Lightning Surge Power Strip, Ground Cord, 2P Plug
  • Retaining Magnet Lightning Surge Power Strip, Ground Cord, 2P Plug
  • Retaining Magnet Lightning Surge Power Strip, Ground Cord, 2P Plug

Retaining Magnet Lightning Surge Power Strip, Ground Cord, 2P Plug T-Y05A

5.00 (5)
Item.#
08559722
Mfr.#
T-Y05A
Package Qty.
1PC
Ship pack of
1
-
[x]
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Caution
Since this product is designed for the power source in Japan, it should not be used in other countries.
Plug
2P system plug
Rating
Supports up to AC125V, 15A, 1500W
Outlet Specification
3P system (with grounding cord), number of wall sockets: 7
Dimensions (Width W x Depth D x Height H) (mm)
295x50x31
Specification
Adapt swing plug. Lightning surge supported. Double coated. Lighting On/Off switch. Magnet type. Missing avoid outlet plug. Ecological.
Cord Length (m)
2
TRUSCO Part Number
334-2549
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
For PC
5
From Japan
On 2015-10-03 10:42:58
This type is the lowest price.
This review is about item#10057327.
Expansion of power supply of office PC etc.
5
From Japan
On 2015-04-11 10:48:03
It is convenient to attach firmly to the office desk with a strong magnet. It is very good without stopping the outlet, floating the outlet.
This review is about item#10057327.
Creating an environment with PC expansion
5
From Japan
On 2014-12-12 14:38:24
It is a perfect stopper, because it is a super strong magnet so it will not slip off even if it is attached to the office desk so it is very convenient to use. I would like to use properly if there are types that ON / OFF switches are individually turned on if possible.
This review is about item#08559722.
For extension of PC power supply
5
From Japan
On 2009-09-30 16:46:19
Magnet is very powerful. It is convenient also attached to the bottom of the table.
This review is about item#08559722.
For extension of PC power supply
5
From Japan
On 2008-09-18 16:08:33
Withdrawal prevention Yes Magnet is very strong
This review is about item#08559722.