NoteBuy more than* S$200* and get FREE SHIPPING

  • PIKAL NERI

PIKAL NERI 18000

4.40 (10)
Item.#
08559774
Mfr.#
18000
Package Qty.
1Can(250g)
Ship pack of
1
9.45 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Sliding plate such as plating part of medical instruments, automobiles, bicycles, precision machinery and valves.
TRUSCO Part Number
293-8871
Weight (g)
250
Ingredients
Abrasive 40%, fatty acid, kerosene, wax
Customer Reviews
5 star 6
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.40
10 Customer Reviews
The reviews are automatic translation.
Metal polish
5
From Japan
On 2016-07-13 16:47:00
Since only in hard wipe oil with a sticky is remaining on the surface and finish Neri, you Hakadori work and use to finish the Picard solution.
This review is about item#08559774.
aluminum foil
5
From Japan
On 2016-06-02 15:06:17
Hardness is also good degree, fall is also satisfied. I also like the after retro package cans.
This review is about item#08559774.
Glazing of copper brass products
3
From Japan
On 2015-10-21 00:12:07
Not a bad meaning, do not feel features such as this. Usual polish.
This review is about item#08559774.
Metal polish
5
From Japan
On 2014-07-17 13:38:27
The emulsion type has been used for many years, but the wiping was able to shorten time in the tedious and Neri type use. I think that good or Once the proper use and the milk type, depending on the application.
This review is about item#08559774.
Shine
3
From Japan
On 2014-04-29 21:28:39
Product is the best, but I would like to compete because there is also a cheaper store.
This review is about item#08559774.
Rust taking of bike spokes
4
From Japan
On 2013-09-02 20:22:44
Rust will get well. Easy-to-use Neri-like price is cheap
This review is about item#08559774.
Shine of metal
5
From Japan
On 2013-07-12 11:20:18
Favorable
This review is about item#08559774.
Hand polishing of stainless steel
5
From Japan
On 2012-03-12 15:24:14
It is a staple in classic. Is to polish by hand is just good hardness.
This review is about item#08559774.
Polishing, lapping
5
From Japan
On 2011-06-19 22:36:17
It is Neri from the old days, but I think that it is easy-to-use products because it does not contain the bells and whistles. Exactly is a general purpose easy to drop even got extra with. It becomes really hard, or I'll Pour a little machine oil, sufficient adjustment in kerosene. I myself often use.
This review is about item#08559774.
Metal polish
4
From Japan
On 2010-10-16 11:49:29
This as a base, are using to mix other things (such as a diamond paste).
This review is about item#08559774.