Buy more than* S$200* and get FREE SHIPPING

  • PIKAL NERI

PIKAL NERI 18400

4.50 (12)
Item.#
08559783
Mfr.#
18400
Package Qty.
1Can(4kg)
Ship pack of
1
77.39 SGD
ADD TO CART
Shipped after 2017-03-03
Now we ship to...
...see all
Item Feature
Purpose
Sliding plate such as plating part of medical instruments, automobiles, bicycles, precision machinery and valves.
Ingredients
40% abrasive, fatty acid, kerosene, wax
Weight (kg)
4
Customer Reviews
5 star 8
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.50
12 Customer Reviews
The reviews are automatic translation.
Used for polishing of aluminum parts of the bike
5
From Japan
On 2017-01-11 14:53:09
Goods arrive in one day in but they all satisfy immediately try to polish the aluminum.
This review is about item#8559774.
Metal polish
5
From Japan
On 2017-01-09 20:39:49
Amount of money should be easy to use for half the batter than the liquid can also be used cheaply pounding! !
This review is about item#8559774.
Metal polish
5
From Japan
On 2016-07-13 16:47:00
Since only in hard wipe oil with a sticky is remaining on the surface and finish Neri, you Hakadori work and use to finish the Picard solution.
This review is about item#08559774.
aluminum foil
5
From Japan
On 2016-06-02 15:06:17
Hardness is also good degree, fall is also satisfied. I also like the after retro package cans.
This review is about item#08559774.
Glazing of copper brass products
3
From Japan
On 2015-10-21 00:12:07
Not a bad meaning, do not feel features such as this. Usual polish.
This review is about item#08559774.
Metal polish
5
From Japan
On 2014-07-17 13:38:27
The emulsion type has been used for many years, but the wiping was able to shorten time in the tedious and Neri type use. I think that good or Once the proper use and the milk type, depending on the application.
This review is about item#08559774.
Shine
3
From Japan
On 2014-04-29 21:28:39
Product is the best, but I would like to compete because there is also a cheaper store.
This review is about item#08559774.
Rust taking of bike spokes
4
From Japan
On 2013-09-02 20:22:44
Rust will get well. Easy-to-use Neri-like price is cheap
This review is about item#08559774.
Shine of metal
5
From Japan
On 2013-07-12 11:20:18
Favorable
This review is about item#08559774.
Hand polishing of stainless steel
5
From Japan
On 2012-03-12 15:24:14
It is a staple in classic. Is to polish by hand is just good hardness.
This review is about item#08559774.