Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Small beam sensor (with built-in amplifier) ​​CX-400 series Ver.2
  • Small beam sensor (with built-in amplifier) ​​CX-400 series Ver.2
  • Small beam sensor (with built-in amplifier) ​​CX-400 series Ver.2

Small beam sensor (with built-in amplifier) ​​CX-400 series Ver.2 CX-421

4.00 (1)
Item.#
08559817
Mfr.#
CX-421
Package Qty.
1PC
Ship pack of
1
149.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Power Indicator Light
-
Differential Movement (Hysteresis)
15% or less of operating distance
Emitting Element
Infrared LED (modulation type)
Noise Immunity
-
Consumption Electric Current (mA)
25 or less
Short Circuit Protection
Equipment
Accessories
-
Detection Distance (mm)
300
Detection Method
Diffuse-reflection type
Repeat Pricision (mm)
1 or less (detection shaft perpendicular direction)
Output Opreration
ON when light enters/ON when there is no light Choice of switch
Withstand Voltage
AC1000V 1 minute, between charging bundle and case
Cable
0.2mm2with 2m 3-core cabtyre cable Cable extension: 0.3mm2The overall length of the cables above can be extended by up to 100m
Insulation Resistance (Mohm)
More than 20 at DC250V Mega, entire charging part, between the case
Material
Case: PBT (polybutylene terephthalate) Lens, display cover: acrylic
Others
Sensing range and hysteresis is the value for white non-glossy paper (200 x 200mm).
Detection Output
NPN transistor open collector Maximum flow telegram style: 100mA Applied voltage: 30V DC and below (between output and 0V) Residual voltage: 1V and below (with 100mA of inflow current) / 0.4V and below (with 16mA of inflow current)
Supply Voltage
12-24V DC+/-10% Ripple P-P10% and below
Protection Structure
IP67 (IEC), flood-proof type (JIS)
Type
Diffuse-reflection type
Weight (g)
About 50
Response Time
1ms or less
Peak Wavelength (nm)
860
Operation Indicator
Orange LED (lights up when output is ON)
Ambient Humidity
35 to 85%RH, during storage: 35 to 85%RH
Sensitivity Adjuster
Continously variable adjuster
Impact Resistance (m/s2)
Durability 500 (about 50G) XYZ all directions, 3 times
Vibration Resistance
Endurance 10 to 500Hz Double amplitude 1.5mm(MAX.10G) XYZ each direction 2 hours
Detection Object
Opaque, translucent or transparent objects
Operating Ambient Temperature (deg C)
-25 to + 55 (However, no condensation and icing), when preserving: -30 to +70
Using Periphery illuminanation (Lx)
Incandescent lamp: surface irradiance 3000 or less
Automatic Interference Prevention Function
Equipment (precision mounting of up to 2 possible)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Attendant upon the company name modification of the manufacturer, betting on around 2010 October 1st to 2011 year September, the SUNX brand commodity, in the Panasonic brand consecutively becomes modification.During the transition period if the brand item, This product is manufactured in Japanese standards. Please check the specification before you order., Attendant upon the company name modification of the manufacturer, betting on around 2010 October 1st to 2011 year September, the SUNX brand commodity, in the Panasonic brand consecutively becomes modification.During the transition period if the brand item
Stability Indicator
Green LED (lights up when beams are stable or unstable)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
As aging deterioration, spare parts for replacement at breakdown
4
From Japan
On 2016-09-29 16:21:07
The deciding price of this purchase is a price. Because the manufacturer wants to purchase, the model number has been decided, we found the lowest price, we decided to buy immediately, about 10% cheaper than other big internet shopping.
This review is about item#9255181.