Buy more than* S$200* and get FREE SHIPPING

  • L Holder

L Holder 730x5

4.50 (2)
Item.#
08560027
Mfr.#
730x5
Package Qty.
1Pack(5Sheet)
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Holes
2 holes
Color
Blue
Thickness (mm)
About 0.2
Size
A4 vertical
Dimension (mm)
303x230
Material
Made of transparent PP (70% recycled PP) Rate of recycled material 70.6%
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Document management
4
From Japan
On 2017-08-12 15:26:13
Since file name can be entered, it is easy to classify by item.
This review is about item#8560027.
Convenient for file binding
5
From Japan
On 2015-08-12 15:15:13
The difference between this product and other clear files is in its width. Regular items are about 220 mm, but this L holder is 230 mm, and it is possible to bind to files (two holes) in the state that materials are inserted. Depending on the manufacturer site there seems to be a few colors in color, but here there is no choice other than blue. I am glad if you handle other colors as well ...
This review is about item#08560027.