Buy more than* S$200* and get FREE SHIPPING

  • Mechanical Indicating Instrument Alternating Current Amp Meter Square-Shaped Meter
  • Mechanical Indicating Instrument Alternating Current Amp Meter Square-Shaped Meter
  • Mechanical Indicating Instrument Alternating Current Amp Meter Square-Shaped Meter

Mechanical Indicating Instrument Alternating Current Amp Meter Square-Shaped Meter YS-208NAA 20A 0-20-60A B

3.83 (12)
Item.#
08560246
Mfr.#
YS-208NAA 20A 0-20-60A B
Package Qty.
1PC
Ship pack of
1
31.28 SGD
ADD TO CART
Shipped after 2017-11-20
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions A (mm)
43
Operating Principle
Moving iron type
Power Consumption (VA)
1
Dimension (mm)
85x75
Accessories
Mounting screw for nuts
Class (grade)
2.5
Scale Plate
(background color) White
Scale Specification
0-20-60A (3-fold time extension)
Humidity (%RH)
At a relative humidity of 30 to 70 degrees, the directions will not be affected
Mounting Position
Verticlal (scale plate is put on a level surface and is upright)
Materials (cover)
Acrylic resin (antistatic treatment)
Instrument Rating
20A
Operating Temperature Range (deg C)
-5-50 (standard 23)
Form
YS-208NAA
Weight (kg)
0.1
Cover
Black (Mansel N1.5 half gloss)
Standard guidelines
Not available
Scale (mm)
70
Insulation Resistance (Mohm)
Over ten (Electrical circuit and outside of the box)
Test Voltage
Rated voltage 300V or less:S: 2210 V in 5 seconds Rated Voltage 301 to 600V: 3320V in 5 seconds For combined use with CT: 2210V under 5 seconds
Withstand Voltage
Rated voltage 300V or less:S: 2210 V in 5 seconds Rated Voltage 301 to 600V: 3320V in 5 seconds For combined use with CT: 2210V under 5 seconds
Standard
Close-coupled typeelectrical indicating meter JIS C1102-2 and JIS C1102-3, JIS C1102-4, JIS C1102-5, JIS C1102-7
Customer Reviews
5 star 5
4 star 4
3 star 0
2 star 2
1 star 1
Review Rating: 3.83
12 Customer Reviews
The reviews are automatic translation.
Installation of new ammeter
1
From Japan
On 2016-11-10 21:00:15
I think that the delivery schedule on November 1st for the order on October 21th will be delayed in delivery.
This review is about item#38735943.
Machine maintenance
4
From Japan
On 2016-07-14 11:56:54
I would like you to improve the place where delivery is late
This review is about item#38735733.
Test of prototype circuit
2
From Japan
On 2016-03-09 20:09:39
YS-8NAA 0 - 20 A In the case of DRCT There are no graduations from 0 to 5, since from 5 to 20 are for every 1 A, the measurable current is 5 to 20 A 10 Middle of the swing width. The width of the most significant scale is around 10A. On the 0 side, the swing width of the needle is small. The scale width in the vicinity of 20 A is only about half of the scale width in the vicinity of 10 A. It does not seem to be included in Mitsubishi Electric's data sheet
This review is about item#08560325.
I am using it for an AC output meter.
4
From Japan
On 2015-10-19 20:02:59
It is a fine thing for the factory and it is desirable that the form is a little smaller.
This review is about item#08560221.
To know the power consumption of the refrigerator
4
From Japan
On 2014-11-20 20:32:05
It is making it on the premise that it is attached to the switchboard. There is also a switch box and a type that fits in the frame of an embedded outlet
This review is about item#08560307.
Woodworking machinery
4
From Japan
On 2014-09-29 19:38:52
I think that a smaller size is better
This review is about item#08560325.
To check the output of the inverter for private power generation.
5
From Japan
On 2013-10-20 15:15:04
With a large meter with a width of 82 mm, the needle is also thick, and it looks good even if it is a little away. Installation was also easier to handle with two screws on the diagonal, making panel processing easier.
This review is about item#08560307.
Used to set degaussing current of demagnetizer.
5
From Japan
On 2013-07-09 15:35:42
It is a very bright and easy to see meter panel. It was very easy to attach to a metal panel. Panel dimensions are also listed on the net, so it did not take time to investigate. Recently most of things can be purchased online so I am very saved.
This review is about item#38736047.
Control panel production
5
From Japan
On 2013-03-07 14:52:16
Design is clean and easy to see
This review is about item#08560246.
In order to measure usage of equipment in your room in real time
5
From Japan
On 2013-02-19 11:12:43
There are a lot of digital amps in the digital type but I do not like it because the numbers change little by little, I like to look at analog.
This review is about item#08560307.