Buy more than* S$200* and get FREE SHIPPING

  • Mechanical Indicating Instrument Alternating Current Amp Meter Square-Shaped Meter
  • Mechanical Indicating Instrument Alternating Current Amp Meter Square-Shaped Meter
  • Mechanical Indicating Instrument Alternating Current Amp Meter Square-Shaped Meter

Mechanical Indicating Instrument Alternating Current Amp Meter Square-Shaped Meter YS-208NAA B 0-30-90A 30/5A N

4.00 (11)
Item.#
08560273
Mfr.#
YS-208NAA B 0-30-90A 30/5A N
Package Qty.
1PC
Ship pack of
1
31.28 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Form
YS-208NAA
Weight (kg)
0.1
Cover
(Munsell N1.5 semi-gloss) black
Standard guidelines
Nothing
Scale (mm)
70
Instrument Rating
5A
Operating Temperature Range (deg C)
-5 to 50(standard23)
Mounting Position
(Scale plate is the meaning of the vertical to the horizontal plane) vertical
Materials (cover)
Acrylic resin (antistatic treated)
Test Voltage
5 seconds or less 2210V: 3320V 5 seconds CT combination: 301 to 600V 5 seconds Rated voltage 2210V: rated voltage less than 300V
Operating Principle
Moving-iron type
Power Consumption (VA)
1
Dimension (mm)
85x75
Accessories
Mounting screw nut
Class (grade)
2.5
Scale Plate
(Background) white
Dimensions A (mm)
43
Withstand Voltage
5 seconds or less 2210V: Rated voltage 300V below: 2210V 5 seconds Rated voltage 301 to 600V: 3320V 5 seconds CT combination
Standard
Direct-acting electrical indicating meter JIS C1102-2, JIS C1102-3, JIS C1102-4, JIS C1102-5, JIS C1102-7
Insulation Resistance (Mohm)
(Outer box between the electrical circuit) more than 10
Humidity (%RH)
There is no adverse effect on the instructions in the 30-70 relative humidity
Customer Reviews
5 star 5
4 star 4
3 star 0
2 star 1
1 star 1
Review Rating: 4.00
11 Customer Reviews
The reviews are automatic translation.
Installation of new ammeter
1
From Japan
On 2016-11-10 21:00:15
Shipping schedule of 11 January to the order of October 21 days, delivery time is I think slow.
This review is about item#38735943.
Maintenance of machinery
4
From Japan
On 2016-07-14 11:56:54
We want to improve the place called delivery time slow
This review is about item#38735733.
Test of a prototype circuit
2
From Japan
On 2016-03-09 20:09:39
If you do not try to buy do not know what has happened graduations YS-8NAA 0-20A without graduation is from 0 to 5 For DRCT, 5 because ~ is an every 1A up to 20 capable of measuring current is 5 ~ 20A The center of the 10 swing width. 10A near the top scale of the width is wide. 0 side deflection width of the needle is small. Scale width in the vicinity of 20A is not only about half of the scale width in the vicinity of 10A. It does not seem to be posted on the Mitsubishi Electric data sheet
This review is about item#08560325.
I use to an AC power meter.
4
From Japan
On 2015-10-19 20:02:59
But good for the plant, the form is also a little more small things is desirable.
This review is about item#08560221.
In order to know the power consumption of the refrigerator
4
From Japan
On 2014-11-20 20:32:05
It is made on the premise that to be attached to the switchboard. And switch box, I Some type to fit in the frame of the embedded electrical outlet
This review is about item#08560307.
Woodworking Machinery
4
From Japan
On 2014-09-29 19:38:52
I think that one size smaller is better
This review is about item#08560325.
The output check of the inverter for the in-house power generation.
5
From Japan
On 2013-10-20 15:15:04
A large meter of 82mm width, needle also thick, looks may be a little away. Mounting is also easy to handle with two screws in diagonal, panel processing was able to ease.
This review is about item#08560307.
Used to set the degaussing current of the degausser.
5
From Japan
On 2013-07-09 15:35:42
Is a very bright and easy to see the meter panel. Attachment to the metal panel was also very easy. Panel size did not take more than time and effort to investigate because it is described in the net. Recently most of the things have survived in very so can be purchased on the net.
This review is about item#38736047.
Control panel production
5
From Japan
On 2013-03-07 14:52:16
Easy to see is refreshing design
This review is about item#08560246.
To measure the amount of equipment of his room in real time
5
From Japan
On 2013-02-19 11:12:43
Ammeter of AC digital is so much not like because the numerical value is changed to wiggle but there are a lot, I prefer to look at the analog.
This review is about item#08560307.