Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Mechanical Indicating Instrument Alternating Current Amp Meter Square-Shaped Meter
  • Mechanical Indicating Instrument Alternating Current Amp Meter Square-Shaped Meter
  • Mechanical Indicating Instrument Alternating Current Amp Meter Square-Shaped Meter

Mechanical Indicating Instrument Alternating Current Amp Meter Square-Shaped Meter YS-8NAA B 0-10A DRCT

4.07 (15)
Item.#
08560291
Mfr.#
YS-8NAA B 0-10A DRCT
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Operating Principle
Moving-iron type
Power Consumption (VA)
1
Dimension (mm)
82x82
Accessories
Mounting screw nut
Class (grade)
2.5
Scale Plate
(Background) white
Dimensions A (mm)
41
Humidity (%RH)
There is no adverse effect on the instructions in the 30-70 relative humidity
Mounting Position
(Scale plate is the meaning of the vertical to the horizontal plane) vertical
Materials (cover)
Acrylic resin (antistatic treated)
Scale Specification
0-10-30A (3-fold extension)
Test Voltage
5 seconds or less 2210V: Rated voltage: 600V below: 3320V 5 seconds CT combination
Form
YS-8NAA
Weight (kg)
0.1
Cover
(Munsell N1.5 semi-gloss) black
Standard guidelines
Nothing
Scale (mm)
70
Instrument Rating
10A
Operating Temperature Range (deg C)
-5 to 50(standard23)
Withstand Voltage
5 seconds or less 2210V: Rated voltage: 600V below: 3320V 5 seconds CT combination
Standard
Direct-acting electrical indicating meter JIS C1102-2, JIS C1102-3, JIS C1102-4, JIS C1102-5, JIS C1102-7
Insulation Resistance (Mohm)
(Outer box between the electrical circuit) more than 10
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Customer Reviews
5 star 8
4 star 4
3 star 0
2 star 2
1 star 1
Review Rating: 4.07
15 Customer Reviews
The reviews are automatic translation.
For in-house facilities
5
From Japan
On 2018-01-26 16:30:39
I bought it for monitoring the current of the air compressor. Remove the CT to be combined from the cubicle to be discarded came. This was also made by Mitsubishi Electric. The needle is linked smoothly with the sound of the inverter motor. Since the current value moves quite well, the analog type is easier to read sensibly.
This review is about item#38735487.
Installed with a voltmeter to charge the eco car.
5
From Japan
On 2017-12-29 18:36:04
Attention is necessary because it is used to charge the acquaintance Prius PHV and must be installed in combination with a current transformer.
This review is about item#38735751.
Room electricity usage monitor
5
From Japan
On 2017-11-17 19:59:38
Even if the TV is turned off, it is fun to realize various things, such as running dark current or LED lighting even if it lights up. A big display can be seen well even if it is far away. Although it is not accurate in principle, it is better to know the magnitude of the current intuitively and instantaneously than digital.
This review is about item#38737386.
Replacement of spray machine
2
From Japan
On 2017-11-02 08:49:48
Size check is mandatory. I was surprised at opening the box and my face was awesome but it was odd. Was it for a large plant?
This review is about item#8560282.
Installation of new ammeter
1
From Japan
On 2016-11-10 21:00:15
I think that the delivery schedule on November 1st for the order on October 21th will be delayed in delivery.
This review is about item#38735943.
Machine maintenance
4
From Japan
On 2016-07-14 11:56:54
I would like you to improve the place where delivery is late
This review is about item#38735733.
Test of prototype circuit
2
From Japan
On 2016-03-09 20:09:39
YS-8NAA 0 - 20 A In the case of DRCT There are no graduations from 0 to 5, since from 5 to 20 are for every 1 A, the measurable current is 5 to 20 A 10 Middle of the swing width. The width of the most significant scale is around 10A. On the 0 side, the swing width of the needle is small. The scale width in the vicinity of 20 A is only about half of the scale width in the vicinity of 10 A. It does not seem to be included in Mitsubishi Electric's data sheet
This review is about item#08560325.
I am using it for an AC output meter.
4
From Japan
On 2015-10-19 20:02:59
It is a fine thing for the factory and it is desirable that the form is a little smaller.
This review is about item#08560221.
To know the power consumption of the refrigerator
4
From Japan
On 2014-11-20 20:32:05
It is making it on the premise that it is attached to the switchboard. There is also a switch box and a type that fits in the frame of an embedded outlet
This review is about item#08560307.
Woodworking machinery
4
From Japan
On 2014-09-29 19:38:52
I think that a smaller size is better
This review is about item#08560325.