NoteBuy more than* S$200* and get FREE SHIPPING

  • Mechanical Indicating Instrument Alternating Current Amp Meter Square-Shaped Meter
  • Mechanical Indicating Instrument Alternating Current Amp Meter Square-Shaped Meter
  • Mechanical Indicating Instrument Alternating Current Amp Meter Square-Shaped Meter

Mechanical Indicating Instrument Alternating Current Amp Meter Square-Shaped Meter YS-8NAA 15A 0-15A B

4.00 (11)
Item.#
08560307
Mfr.#
YS-8NAA 15A 0-15A B
Package Qty.
1PC
Ship pack of
1
31.28 SGD
ADD TO CART
Shipped after 2016-12-12
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions A (mm)
41
Operating Principle
Moving iron type
Power Consumption (VA)
1
Dimension (mm)
82x82
Accessories
Mounting screw for nuts
Class (grade)
2.5
Scale Plate
(background color) White
Mounting Position
Verticlal (scale plate is put on a level surface and is upright)
Materials (cover)
Acrylic resin (antistatic treatment)
Scale Specification
0-15A
Humidity (%RH)
At a relative humidity of 30 to 70 degrees, the directions will not be affected
Instrument Rating
15A
Operating Temperature Range (deg C)
-5-50 (standard 23)
Form
YS-8NAA
Weight (kg)
0.1
Cover
Black (Mansel N1.5 half gloss)
Standard guidelines
Not available
Scale (mm)
70
Withstand Voltage
Rated voltage 600V or less: 3320 V in 5 seconds For combined use with CT: 2210V under 5 seconds
Standard
Close-coupled typeelectrical indicating meter JIS C1102-2 and JIS C1102-3, JIS C1102-4, JIS C1102-5, JIS C1102-7
Insulation Resistance (Mohm)
Over ten (Electrical circuit and outside of the box)
Test Voltage
Rated voltage 600V or less: 3320 V in 5 seconds For combined use with CT: 2210V under 5 seconds
Customer Reviews
5 star 5
4 star 4
3 star 0
2 star 1
1 star 1
Review Rating: 4.00
11 Customer Reviews
The reviews are automatic translation.
Installation of new ammeter
1
From Japan
On 2016-11-10 21:00:15
Shipping schedule of 11 January to the order of October 21 days, delivery time is I think slow.
This review is about item#38735943.
Maintenance of machinery
4
From Japan
On 2016-07-14 11:56:54
We want to improve the place called delivery time slow
This review is about item#38735733.
Test of a prototype circuit
2
From Japan
On 2016-03-09 20:09:39
If you do not try to buy do not know what has happened graduations YS-8NAA 0-20A without graduation is from 0 to 5 For DRCT, 5 because ~ is an every 1A up to 20 capable of measuring current is 5 ~ 20A The center of the 10 swing width. 10A near the top scale of the width is wide. 0 side deflection width of the needle is small. Scale width in the vicinity of 20A is not only about half of the scale width in the vicinity of 10A. It does not seem to be posted on the Mitsubishi Electric data sheet
This review is about item#08560325.
I use to an AC power meter.
4
From Japan
On 2015-10-19 20:02:59
But good for the plant, the form is also a little more small things is desirable.
This review is about item#08560221.
In order to know the power consumption of the refrigerator
4
From Japan
On 2014-11-20 20:32:05
It is made on the premise that to be attached to the switchboard. And switch box, I Some type to fit in the frame of the embedded electrical outlet
This review is about item#08560307.
Woodworking Machinery
4
From Japan
On 2014-09-29 19:38:52
I think that one size smaller is better
This review is about item#08560325.
The output check of the inverter for the in-house power generation.
5
From Japan
On 2013-10-20 15:15:04
A large meter of 82mm width, needle also thick, looks may be a little away. Mounting is also easy to handle with two screws in diagonal, panel processing was able to ease.
This review is about item#08560307.
Used to set the degaussing current of the degausser.
5
From Japan
On 2013-07-09 15:35:42
Is a very bright and easy to see the meter panel. Attachment to the metal panel was also very easy. Panel size did not take more than time and effort to investigate because it is described in the net. Recently most of the things have survived in very so can be purchased on the net.
This review is about item#38736047.
Control panel production
5
From Japan
On 2013-03-07 14:52:16
Easy to see is refreshing design
This review is about item#08560246.
To measure the amount of equipment of his room in real time
5
From Japan
On 2013-02-19 11:12:43
Ammeter of AC digital is so much not like because the numerical value is changed to wiggle but there are a lot, I prefer to look at the analog.
This review is about item#08560307.