Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Mechanical Indicating Instrument Alternating-Current-Voltage Meter Square-Shaped Meter
  • Mechanical Indicating Instrument Alternating-Current-Voltage Meter Square-Shaped Meter
  • Mechanical Indicating Instrument Alternating-Current-Voltage Meter Square-Shaped Meter

Mechanical Indicating Instrument Alternating-Current-Voltage Meter Square-Shaped Meter YS-208NAV 150V 0-150V B

3.67 (6)
Item.#
08560377
Mfr.#
YS-208NAV 150V 0-150V B
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Class (grade)
2.5
Scale Plate
(background color) White
Materials (cover)
Acrylic resin (antistatic treatment)
Operating Principle
Moving iron type
Power Consumption (VA)
3
Dimension (mm)
85x75
Cover
Black (Mansel N1.5 half gloss)
Accessories
Mounting screw for nuts
Test Voltage
Rated Voltage 50 to 300V: 2210V in 5 seconds For combines use with VT: 2210v 5 seconds
Mounting Position
Verticlal (scale plate is put on a level surface and is upright)
Standard guidelines
Not available
Scale (mm)
70
Dimensions A (mm)
43
Operating Temperature Range (deg C)
-5 to 50 (standard 23)
Form
YS-208NAV
Weight (kg)
0.1
Scale Specification
150V 0150V (VT ratio)
Dimensions B (mm)
45
Insulation Resistance (Mohm)
Over ten (Electrical circuit and outside of the box)
Humidity (%RH)
At a relative humidity of 30 to 70 degrees, the directions will not be affected
Standard
Close-coupled typeelectrical indicating meter JIS C1102-2 and JIS C1102-3, JIS C1102-4, JIS C1102-5, JIS C1102-7
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 3.67
6 Customer Reviews
The reviews are automatic translation.
Installed with ammeter for charging of eco car
5
From Japan
On 2017-12-29 18:15:10
It is used for charging the acquaintance Prius, and it points firmly 200V.
This review is about item#38735873.
Replacement for defective indicator in cubicle
5
From Japan
On 2017-08-25 16:18:21
It was in time for construction due to short delivery. Thank you very much.
This review is about item#8560404.
Generator voltage monitoring
5
From Japan
On 2014-05-09 20:45:48
Since there is no voltmeter in the generator, install it. Output voltage monitoring
This review is about item#38736293.
Watch voltage
1
From Japan
On 2013-07-31 13:14:19
The photograph of the product is a representative image. Do not attach images that are not similar. Please review. After all, different things arrived, so I bought again. Because it becomes the source of mis-ordering, I want you to stop the representative image.
This review is about item#08560377.
Used for power supply section input current display of radio equipment power amplifier
5
From Japan
On 2013-06-19 09:02:35
We trust goods from actual use. We have found the goods (Mitsubishi made) you wanted in your web catalog and purchased it unconditionally.
This review is about item#08560404.
For voltage measurement of electrical equipment
1
From Japan
On 2012-07-11 21:04:05
The item is surprised to open the delivery box. The table of the voltmeter, the cover of the acrylic came off and the needle broke into a letter. Was it bent during transportation? Is this even a commodity? I would like to ask the transport company to handle carefully.
This review is about item#38736293.