Buy more than* S$200* and get FREE SHIPPING

  • Mechanical Indicating Instrument Alternating-Current-Voltage Meter Square-Shaped Meter
  • Mechanical Indicating Instrument Alternating-Current-Voltage Meter Square-Shaped Meter
  • Mechanical Indicating Instrument Alternating-Current-Voltage Meter Square-Shaped Meter

Mechanical Indicating Instrument Alternating-Current-Voltage Meter Square-Shaped Meter YS-208NAV 300V 0-300V B

3.67 (6)
Item.#
08560386
Mfr.#
YS-208NAV 300V 0-300V B
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Weight (kg)
0.1
Scale Specification
300V 0-300V (VT ratio)
Dimensions B (mm)
45
Standard guidelines
Not available
Scale (mm)
70
Dimensions A (mm)
43
Operating Temperature Range (deg C)
-5 to 50 (standard 23)
Form
YS-208NAV
Standard
Close-coupled type electrical indicating meter JIS C1102-2, JIS C1102-3, JIS C1102-4, JIS C1102-5, JIS C1102-7
Test Voltage
Rated voltage 50 to 300V: 2210V in 5 seconds For combine use with VT: 2210V 5 seconds
Power Consumption (VA)
3
Dimension (mm)
85x75
Cover
Black (Mansel N1.5 half gloss)
Accessories
Mounting screw for nuts
Class (grade)
2.5
Scale Plate
(Background color) white
Materials (cover)
Acrylic resin (antistatic treatment)
Operating Principle
Moving iron type
Mounting Position
Vertical (scale plate is put on a level surface and is upright)
Insulation Resistance (Mohm)
Over ten (Electrical circuit and outside of the box)
Humidity (%RH)
At a relative humidity of 30 to 70 degrees, the directions will not be affected