Buy more than* S$200* and get FREE SHIPPING

  • Mechanical Indicating Instrument Alternating-Current-Voltage Meter Square-Shaped Meter
  • Mechanical Indicating Instrument Alternating-Current-Voltage Meter Square-Shaped Meter
  • Mechanical Indicating Instrument Alternating-Current-Voltage Meter Square-Shaped Meter

Mechanical Indicating Instrument Alternating-Current-Voltage Meter Square-Shaped Meter YS-8NAV B 0-150V DRCT

3.40 (5)
Item.#
08560395
Mfr.#
YS-8NAV B 0-150V DRCT
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Cover
(Munsell N1.5 semi-gloss) black
Accessories
Mounting screw nut
Class (grade)
2.5
Scale Plate
(Background) white
Materials (cover)
Acrylic resin (antistatic treated)
Operating Principle
Moving-iron type
Power Consumption (VA)
3
Dimension (mm)
82x82
Humidity (%RH)
There is no adverse effect on the instructions in the 30-70 relative humidity
Standard
Direct-acting electrical indicating meter JIS C1102-2, JIS C1102-3, JIS C1102-4, JIS C1102-5, JIS C1102-7
Scale Specification
150V0-150V (VT ratio)
Dimensions B (mm)
43
Standard guidelines
Nothing
Scale (mm)
70
Dimensions A (mm)
41
Operating Temperature Range (deg C)
-5 to 50(standard 23)
Form
YS-8NAV
Weight (kg)
0.15
Test Voltage
5 seconds 2210V: 2210V 5 seconds VT combination: 50 to 300V rated voltage
Mounting Position
(Scale plate is the meaning of the vertical to the horizontal plane) vertical
Insulation Resistance (Mohm)
(Outer box between the electrical circuit) more than 10
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 3.40
5 Customer Reviews
The reviews are automatic translation.
Replacement for defective indicator in cubicle
5
From Japan
On 2017-08-25 16:18:21
It was in time for construction due to short delivery. Thank you very much.
This review is about item#8560404.
Generator voltage monitoring
5
From Japan
On 2014-05-09 20:45:48
Since there is no voltmeter in the generator, install it. Output voltage monitoring
This review is about item#38736293.
Watch voltage
1
From Japan
On 2013-07-31 13:14:19
The photograph of the product is a representative image. Do not attach images that are not similar. Please review. After all, different things arrived, so I bought again. Because it becomes the source of mis-ordering, I want you to stop the representative image.
This review is about item#08560377.
Used for power supply section input current display of radio equipment power amplifier
5
From Japan
On 2013-06-19 09:02:35
We trust goods from actual use. We have found the goods (Mitsubishi made) you wanted in your web catalog and purchased it unconditionally.
This review is about item#08560404.
For voltage measurement of electrical equipment
1
From Japan
On 2012-07-11 21:04:05
The item is surprised to open the delivery box. The table of the voltmeter, the cover of the acrylic came off and the needle broke into a letter. Was it bent during transportation? Is this even a commodity? I would like to ask the transport company to handle carefully.
This review is about item#38736293.