Buy more than* S$200* and get FREE SHIPPING

  • Mechanical Indicating Instrument Alternating-Current-Voltage Meter Square-Shaped Meter
  • Mechanical Indicating Instrument Alternating-Current-Voltage Meter Square-Shaped Meter
  • Mechanical Indicating Instrument Alternating-Current-Voltage Meter Square-Shaped Meter

Mechanical Indicating Instrument Alternating-Current-Voltage Meter Square-Shaped Meter YS-8NAV 300V 0-300V B

3.00 (4)
Item.#
08560404
Mfr.#
YS-8NAV 300V 0-300V B
Package Qty.
1PC
Ship pack of
1
40.50 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Operating Temperature Range (deg C)
-5 to 50 (standard 23)
Form
YS-8NAV
Weight (kg)
0.15
Scale Specification
Less than 300V 0-300V (VT ratio)
Dimensions B (mm)
43
Standard guidelines
Not available
Scale (mm)
70
Dimensions A (mm)
41
Humidity (%RH)
At a relative humidity of 30 to 70 degrees, the directions will not be affected
Standard
Close-coupled typeelectrical indicating meter JIS C1102-2 and JIS C1102-3, JIS C1102-4, JIS C1102-5, JIS C1102-7
Materials (cover)
Acrylic resin (antistatic treatment)
Operating Principle
Moving iron type
Power Consumption (VA)
3
Dimension (mm)
82x82
Cover
Black (Mansel N1.5 half gloss)
Accessories
Mounting screw for nuts
Class (grade)
2.5
Scale Plate
(background color) White
Test Voltage
Rated Voltage 50 to 300V: 2210V in 5 seconds For combines use with VT: 2210v 5 seconds
Mounting Position
Verticlal (scale plate is put on a level surface and is upright)
Insulation Resistance (Mohm)
Over ten (Electrical circuit and outside of the box)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 3.00
4 Customer Reviews
The reviews are automatic translation.
Generator voltage monitoring
5
From Japan
On 2014-05-09 20:45:48
Since there is no voltmeter to the generator attached. Output voltage monitoring
This review is about item#38736293.
View voltage
1
From Japan
On 2013-07-31 13:14:19
Photos of the product has become a representative image. Please do not attach the image that are not similar. A review please. After all, since the different things has arrived, it was re-buy. Since the underlying of the erroneous order, a representative image I want you to stop.
This review is about item#08560377.
Power supply unit input current used to display the radio power amplifier
5
From Japan
On 2013-06-19 09:02:35
Goods has the confidence and trust of actual use. Goods that had been hope in your company's web catalog I purchased unconditionally find the (Mitsubishi).
This review is about item#08560404.
For voltage measurement of the electrical equipment
1
From Japan
On 2012-07-11 21:04:05
I am surprised to open the products reach box. Table of voltmeter, was bent in a shape of a needle calyx off the cover of acrylic. Even this Is commodity Will bent during transportation I want to ask to carefully deal with the shipping company.
This review is about item#38736293.