Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Mechanical Indicating Instrument Alternating-Current-Voltage Meter Square-Shaped Meter
  • Mechanical Indicating Instrument Alternating-Current-Voltage Meter Square-Shaped Meter
  • Mechanical Indicating Instrument Alternating-Current-Voltage Meter Square-Shaped Meter

Mechanical Indicating Instrument Alternating-Current-Voltage Meter Square-Shaped Meter YS-8NAV B 0-600V 440/110V

3.67 (6)
Item.#
08560413
Mfr.#
YS-8NAV B 0-600V 440/110V
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
47.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Scale Specification
150V0-600V (VT ratio)
Dimensions B (mm)
43
Standard guidelines
Nothing
Scale (mm)
70
Dimensions A (mm)
41
Operating Temperature Range (deg C)
-5 to 50(standard 23)
Form
YS-8NAV
Weight (kg)
0.15
Insulation Resistance (Mohm)
(Outer box between the electrical circuit) more than 10
Humidity (%RH)
There is no adverse effect on the instructions in the 30-70 relative humidity
Dimension (mm)
82x82
Cover
(Munsell N1.5 semi-gloss) black
Accessories
Mounting screw nut
Class (grade)
2.5
Scale Plate
(Background) white
Materials (cover)
Acrylic resin (antistatic treated)
Operating Principle
Moving-iron type
Power Consumption (VA)
3
Standard
Direct-acting electrical indicating meter JIS C1102-2, JIS C1102-3, JIS C1102-4, JIS C1102-5, JIS C1102-7
Test Voltage
5 seconds 2210V: 2210V 5 seconds VT combination: 50 to 300V rated voltage
Mounting Position
(Scale plate is the meaning of the vertical to the horizontal plane) vertical
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 3.67
6 Customer Reviews
The reviews are automatic translation.
Installed with ammeter for charging of eco car
5
From Japan
On 2017-12-29 18:15:10
It is used for charging the acquaintance Prius, and it points firmly 200V.
This review is about item#38735873.
Replacement for defective indicator in cubicle
5
From Japan
On 2017-08-25 16:18:21
It was in time for construction due to short delivery. Thank you very much.
This review is about item#8560404.
Generator voltage monitoring
5
From Japan
On 2014-05-09 20:45:48
Since there is no voltmeter in the generator, install it. Output voltage monitoring
This review is about item#38736293.
Watch voltage
1
From Japan
On 2013-07-31 13:14:19
The photograph of the product is a representative image. Do not attach images that are not similar. Please review. After all, different things arrived, so I bought again. Because it becomes the source of mis-ordering, I want you to stop the representative image.
This review is about item#08560377.
Used for power supply section input current display of radio equipment power amplifier
5
From Japan
On 2013-06-19 09:02:35
We trust goods from actual use. We have found the goods (Mitsubishi made) you wanted in your web catalog and purchased it unconditionally.
This review is about item#08560404.
For voltage measurement of electrical equipment
1
From Japan
On 2012-07-11 21:04:05
The item is surprised to open the delivery box. The table of the voltmeter, the cover of the acrylic came off and the needle broke into a letter. Was it bent during transportation? Is this even a commodity? I would like to ask the transport company to handle carefully.
This review is about item#38736293.