Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • WIre for Circuit Board Connector 1.25mm Pitch Housing 51021
  • WIre for Circuit Board Connector 1.25mm Pitch Housing 51021
  • WIre for Circuit Board Connector 1.25mm Pitch Housing 51021

WIre for Circuit Board Connector 1.25mm Pitch Housing 51021 51021-0300

5.00 (3)
Item.#
08560431
Mfr.#
51021-0300
Package Qty.
1Pack(10PC)
Ship pack of
1
0.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Specification
ELV and RoHS compliant
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Used as a contact pin for hobby parts parts
5
From Japan
On 2014-11-27 13:10:04
I will use it anytime without problems.
This review is about item#08560431.
Connector of APM 2.5.2
5
From Japan
On 2014-11-19 17:34:04
32 bit cpu, a connector size essential for many I / Os (1.25 mm pitch). This 1.25 mm pitch seems to be the smallest size that humans can crimp. If it becomes a high-speed CPU, the lead length will also be affected. At 2.54 pitches, the lead wire is too long. For APM 2. XX, it is used for GPS, FPV, Telemetry, interface with each sensor. In the 32-bit CPU era, it will be used as a standard connector. MONOTARO is the company that responded to this as soon as possible. I do not see a shop that sells housings and contacts with a pitch of 1.25 mm even though I survey it on the Internet. Also, the price is correct. In addition, as for the selection of goods of MONOTARO`, catch the future of the times, first search necessary parts, parts, tools, etc. from MONOTARO 'please. We always have advanced parts. I recommend. I recommend.
This review is about item#08560456.
Electronic component assembly member
5
From Japan
On 2014-11-12 13:06:50
We are always saved with prompt response. Sincerely.
This review is about item#08560422.