Buy more than* S$200* and get FREE SHIPPING

  • WIre for Circuit Board Connector 1.25mm Pitch Housing 51021
  • WIre for Circuit Board Connector 1.25mm Pitch Housing 51021
  • WIre for Circuit Board Connector 1.25mm Pitch Housing 51021

WIre for Circuit Board Connector 1.25mm Pitch Housing 51021 51021-0400

5.00 (3)
Item.#
08560447
Mfr.#
51021-0400
Package Qty.
1Pack(10PC)
Ship pack of
1
1.21 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Specification
ELV and RoHS compliant
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Used in the hobby parts parts of the contact pins
5
From Japan
On 2014-11-27 13:10:04
No problem we have always used.
This review is about item#08560431.
APM2.5.2 connector
5
From Japan
On 2014-11-19 17:34:04
32bit cpu, is an essential connector size for a large number of I / O (1.25mm pitch). This 1.25mm pitch is human can be crimped, it seems that the minimum size. When it comes to high-speed CPU, it has been also affected the length of the lead. In the 2.54 pitch, the lead wire is too long. In APM2.XX, use GPS, FPV, Telemetry, to an inter-festival with each sensor. The 32bit CPU era, will be used as a standard connector. MONOTARO is, quickly, is an enterprise that corresponds to this. On the Internet, even if the investigation, I do not see a shop that sells housing and the contact of less 1.25mm pitch. In addition, the price is also reasonable. Also captures the future selection of products of the era of MONOTARO`, first necessary parts, is member, tool, etc., please try to search `from MONOTARO. Always offer advanced parts. It is recommended. I recommend.
This review is about item#08560456.
Electronic components for assembly member
5
From Japan
On 2014-11-12 13:06:50
It has survived in the always quick .. correspondence. Sincerely.
This review is about item#08560422.