Buy more than* S$200* and get FREE SHIPPING

  • WIre for Circuit Board Connector 1.25mm Pitch Housing 51021

WIre for Circuit Board Connector 1.25mm Pitch Housing 51021 51021-0700

5.00 (3)
Item.#
08560474
Mfr.#
51021-0700
Package Qty.
1Pack(10PC)
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Incombustibility
UL94V-0
Number of Poles
7
Pitch (mm)
1.25
Material (Housing)
Polybutylene terephthalate (PBT)
Distance from Circuit Number 1 Center to Proximity Housing Edge
1.5
Contact Holding Force
(Minimum, per pole) (1.10lb) 4.90N
Contact Insertion Force
(Maximum, per pole) (1.10lb) 4.9N
Panel Mount
Not possible
Specification
ELV and RoHS compliant
Dimensions A (mm)
10.5
Rated Voltage (V)
125 (maximum)
Operating Temperature Range (deg C)
-40 to +85(Including temperature rise due to power supply)
Dimension (Height H x Width W) (mm)
3.95x3.20
Contact Resistance (mohm)
20 or less
Insulation Resistance (Mohm)
More than 100
Lock
2 months
Color
Natural (off-white nylon)
Dimensions B (mm)
7.5
Rated Current (A)
1(Max)
Number of Rows
1
Withstand Voltage
AC250V / 1 minute
Wire Insertion Angle
Right Angle
Column Stacks (end-to-end)
Not possible
Standard
UL File No.: E29179CSA File No.: LR19980
Compatible
Wafer: 53047,53048,53261,53398 Terminal: 50058,50079
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Used as a contact pin for hobby parts parts
5
From Japan
On 2014-11-27 13:10:04
I will use it anytime without problems.
This review is about item#08560431.
Connector of APM 2.5.2
5
From Japan
On 2014-11-19 17:34:04
32 bit cpu, a connector size essential for many I / Os (1.25 mm pitch). This 1.25 mm pitch seems to be the smallest size that humans can crimp. If it becomes a high-speed CPU, the lead length will also be affected. At 2.54 pitches, the lead wire is too long. For APM 2. XX, it is used for GPS, FPV, Telemetry, interface with each sensor. In the 32-bit CPU era, it will be used as a standard connector. MONOTARO is the company that responded to this as soon as possible. I do not see a shop that sells housings and contacts with a pitch of 1.25 mm even though I survey it on the Internet. Also, the price is correct. In addition, as for the selection of goods of MONOTARO`, catch the future of the times, first search necessary parts, parts, tools, etc. from MONOTARO 'please. We always have advanced parts. I recommend. I recommend.
This review is about item#08560456.
Electronic component assembly member
5
From Japan
On 2014-11-12 13:06:50
We are always saved with prompt response. Sincerely.
This review is about item#08560422.