Buy more than* S$200* and get FREE SHIPPING

  • Wire For Circuit Board Connector 1.25Mm PicoBlade Wafer Strait Type 53047
  • Wire For Circuit Board Connector 1.25Mm PicoBlade Wafer Strait Type 53047
  • Wire For Circuit Board Connector 1.25Mm PicoBlade Wafer Strait Type 53047

Wire For Circuit Board Connector 1.25Mm PicoBlade Wafer Strait Type 53047 53047-0210

4.67 (3)
Item.#
08560526
Mfr.#
53047-0210
Package Qty.
1Pack(10PC)
Ship pack of
1
1.52 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Withstand Voltage
AC250V / 1 minute
Rated Current (A)
1.0 (maximum)
Distance from Circuit Number 1 Center to Proximity Housing Edge
1.50 (.059 ")
Specification
ELV and RoHS compliant
Rated Voltage (V)
125 (maximum)
Insertion-extraction Durability
30 cycles (number) min.
Compatible Panel Thickness (mm)
0.8 (.031 ")
Incombustibility
UL94V-0
Insulation Resistance (Mohm)
1000 or more
Dimensions B (mm)
1.25
Width (mm)
3.20 (.126 ")
Material (Housing)
Nylon 66
Dimensions A (mm)
4.25
Type
PCB Headers
Contact Resistance (mohm)
20 or less
Pin Size
Blade
Compatible
Housing: 51021
Number of Rows
1
Contact Holding Force
(Minimum, per pole) (1.10lb) 4.90N
Column Stacks (end-to-end)
Not possible
Number of Poles
2
Pitch (mm)
1.25
Height (mm)
4.20 (.165 ")
Color
Natural (Nylon Off White)
Form
Straight
Surface Processing
PC tail: Tin (Sn)
Length (mm)
PC Tail: 2.30 (.091 ")
Material (Contact)/Processing
Phosphor bronze (CuSn) / Tin (Sn)
Operating Temperature Range (deg C)
(I also include a temperature rise by conducting electricity) +85 - -40
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
R / C lip battery used for Hyperion 70 mAh connection.
5
From Japan
On 2017-01-21 07:43:53
I can use it without any problem. It is appreciated by subdivision sales.
This review is about item#08560526.
Servo motor connector
5
From Japan
On 2015-12-14 14:51:38
It is saved because it can be sold in decimal. We used it for the servo motor connector. The connected housing was already installed at the time of purchase of the motor, but it could be used without problems.
This review is about item#08560526.
Used for trial production
4
From Japan
On 2014-04-15 13:20:21
I could use it without problems.
This review is about item#08560526.