Buy more than* S$200* and get FREE SHIPPING

  • Connector Housing 5264
  • Connector Housing 5264
  • Connector Housing 5264

Connector Housing 5264 1228769

Item.#
08560587
Mfr.#
1228769
Package Qty.
1Pack(10PC)
Ship pack of
1
1.68 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Distance from Circuit Number 1 Center to Proximity Housing Edge
1.95
Incombustibility
UL94V-0
Pitch (mm)
2.5
Dimensions C (mm)
10.8
Dimensions B (mm)
7.5
Dimensions A (mm)
11.4
Number of Poles
4
Contact Insertion Force
14.7N (3.30lb) (maximum, per pole)
Shape
Female shape
Type
Crimp housing
Compatible
Wafer: 5267,5268 Terminal: 5263
Specification
ELV and RoHS compliant
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Operating Temperature Range (deg C)
Over 40 over +105 (including temperature rise min due to energization)
Dimension (Height H x Width W) (mm)
9.00x5.50
Number of Rows
1
Material (Housing)
Nylon 66
Rated Current (A)
3 (maximum)
Withstand Voltage
Between AC1000V / 1min
Rated Voltage (V)
250 (maximum)
Contact Holding Force
14.7N (3.30lb) (minimum, per pole)
Panel Mount
Improper
Wire Insertion Angle
Straight
Column Stacks (end-to-end)
Improper
Contact Resistance (mohm)
20 or less
Insulation Resistance (Mohm)
More than 1000
Standard
UL File No.: E29179 CSA File No.: LR19980