Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Connector Terminal 5263
  • Connector Terminal 5263
  • Connector Terminal 5263

Connector Terminal 5263 5263PBTL

5.00 (1)
Item.#
08560596
Mfr.#
5263PBTL
Package Qty.
1Pack(100PC)
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Shape
Female shape
Type
Crimp Terminal
Form
Rose-like
Material (Contact)/Processing
Phosphor bronze (CuSn) / Tin (Sn)
Surface Processing
Crimping part: Tin (Sn)
Rated Voltage (V)
250 (maximum)
Thickness (mm)
Material: 0.20 (.008 ")
Covering Strip Length (mm)
2.40 to 2.90 [094 to 114]
Electric Wire Covering Outer Diameter (mm)
1.9 (.075 "), the maximum
Compatible
Housing: 5264
Specification
ELV and RoHS compliant
Electric AWG Wire Conjugation Range (#)
22, 24, 26, 28
Rated Current (A)
3(Max)
Pitch (mm)
2.5
Compatible Tool
Manual crimping tool: 11-26-0167 (JHTR5974)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For LED light processing
5
From Japan
On 2017-03-18 17:31:48
We used candle LED for winter period but there was no abnormality.
This review is about item#8560596.