Buy more than* S$200* and get FREE SHIPPING

  • Housing Wafer 5267

Housing Wafer 5267 5267-05A-X

5.00 (1)
Item.#
08560623
Mfr.#
5267-05A-X
Package Qty.
1Pack(10PC)
Ship pack of
1
4.37 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Insulation Resistance (Mohm)
More than 1000
Material (Housing)
Nylon 66 (with glass)
Material (Contact)/Processing
Brass (CuZn) / Tin (Sn)
Distance from Circuit Number 1 Center to Proximity Housing Edge
2.45 (+/- 096)
Height (mm)
5.90 (+/- 232)
Width (mm)
4.90 (.193 ")
Rated Current (A)
3(Max)
Insertion-extraction Durability
30 cycles (number) min.
Compatible Panel Thickness (mm)
1.6 (+/- 062)
Compatible
Housing: 5264
Dimensions A (mm)
14.9
Contact Resistance (mohm)
20 or less
Standard
UL File No.: E29179CSA File No.: LR19980
Rated Voltage (V)
250 (maximum)
Form
Straight
Number of Poles
5
Pitch (mm)
2.5
Dimensions B (mm)
10
Contact Holding Force
(Minimum, per pole) (2.20lb) 9.8N
Column Stacks (end-to-end)
Not possible
Length (mm)
PC Tail: 3.50 (.138 ")
Number of Rows
1
Withstand Voltage
AC1000V / 1 minute
Incombustibility
UL94V-0
Specification
ELV and RoHS compliant
Surface Processing
PC tail: Tin (Sn)
base: Copper (Cu)
Operating Temperature Range (deg C)
-40 to +105(Including temperature rise due to power supply)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For processing of LED lamp
5
From Japan
On 2017-03-18 17:29:49
It is used for candle light but can be used safely even outdoors during the winter season.
This review is about item#8560605.