Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • 2.50mm Pitch Housing 5051 Crimp Terminal
  • 2.50mm Pitch Housing 5051 Crimp Terminal
  • 2.50mm Pitch Housing 5051 Crimp Terminal

2.50mm Pitch Housing 5051 Crimp Terminal 5051-04

5.00 (2)
Item.#
08560675
Mfr.#
5051-04
Package Qty.
1Pack(10PC)
Ship pack of
1
1.55 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Withstand Voltage
AC1000V/1 minute
Rated Voltage (V)
250 (maximum)
Incombustibility
UL94V-0
Contact Resistance (mohm)
20 or less
Insulation Resistance (Mohm)
1000 or more
Material (Housing)
Nylon 66
Dimensions B (mm)
7.5
Operating Temperature Range (deg C)
#NAME?
Rated Current (A)
3 (maximum)
Dimensions A (mm)
10.5
Dimension (Height H x Width W) (mm)
6.6x12.7
Number of Poles
4
Pitch (mm)
2.5
Type
Housing
Compatible
Wafer: 5045, 5046 terminal:5159
Standard
UL file No.:E29179 CSA file No.:LR19980
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Audio circuit
5
From Japan
On 2017-02-24 15:17:55
It is also suitable to have easy-to-use and convenient after reliability at an appropriate price price
This review is about item#8560666.
Used as a connector for connecting the board and the speaker power.
5
From Japan
On 2016-01-13 14:59:56
Because the small parts of even take time is available in Akihabara, it has come in handy in the WEB order.
This review is about item#08560675.